Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, BLK, 3.54"ID, PK5
Mfr # HC-85-PA66-BK
Zoro # G708232076
product price: $5.79
/pk 5, $1.16/ea
$5.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Standards UL 94 V-2
- Color Black
- Type Snap-On Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-85-PA66-BK
- Zoro # G708232076
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Band Width | 0.35 in |
Clamp Maximum Inside Diameter | 3.54 in |
Head Height | 0.68 in |
Clamping Diameter | 3.34 in - 3.54 in |
Clamp Minimum Inside Diameter | 3.34 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Standards | UL 94 V-2 |
Color | Black |
Item | Double Grip Plastic Hose Clamp |
Type | Snap-On Clamp |
Maximum Operating Temperature | 255 Degrees F |
Tooth Grip Type | Double |
Band Thickness | 0.099 in |
Minimum Operating Temperature | -40 Degrees F |
Reusable Clamp | Yes |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
For Environment | Agricultural Machinery, Automotive Engines |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.099 in, Band Width 0.35 in, Clamp Maximum Inside Diameter 3.54 in, Clamp Minimum Inside Diameter 3.34 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.68 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 1" Inside Dia - Heavy Duty HDPE - 66' Length Per Box - Yellow (HGPW-32-66-YW)
- BAILEY Double Sealed Bearing 3/4 Id, 1.75 Od, 3/4 Inner Width, 150501 (150501)
- BREEZE Hose Clamp, HD, SAE 56, Zinc, PK10 (100 56 H)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 28'' Long x 24 Ribs Wide - 280J24 (280J24)
- ZORO SELECT Clamp, Double Bolt (3LZ31)
- ZORO SELECT Hose Clamp, 1-3/4 to 2 In, SAE 175, SS, PK5 (300110175)
- ZORO SELECT Hose Clamp, Dia 0.312x0.062, Red, PK100 (HC-5ST R)
- ZORO SELECT Hose Clamp, 3-3/4 to 4-5/8In, SAE 462, PK10 (4545070)
- ZORO SELECT Snap-Hose Clamp, White, 0.36"Max ID, PK50 (HC-B-PA66-N)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (670040010)
- ZORO SELECT Clamp, Hose End (3LX80)
- Zoro Select Hose Fittings