Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, BLK, 3.15"ID, PK5
Mfr # HC-75-PA66-BK
Zoro # G908232104
product price: $4.49
/pk 5, $0.90/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Standards UL 94 V-2
- Color Black
- Type Snap-On Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-75-PA66-BK
- Zoro # G908232104
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Head Height | 0.66 in |
Clamp Maximum Inside Diameter | 3.15 in |
Clamp Minimum Inside Diameter | 2.92 in |
Clamping Diameter | 2.92 in - 3.15 in |
Band Width | 0.366 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Standards | UL 94 V-2 |
Color | Black |
Type | Snap-On Clamp |
Item | Double Grip Plastic Hose Clamp |
Minimum Operating Temperature | -40 Degrees F |
Band Thickness | 0.098 in |
Maximum Operating Temperature | 255 Degrees F |
Tooth Grip Type | Double |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.098 in, Band Width 0.366 in, Clamp Maximum Inside Diameter 3.15 in, Clamp Minimum Inside Diameter 2.92 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, Head Height 0.66 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V4051B3C03, Pressure Line, 3 micron (ZX-V4051B3C03)
- CONTINENTAL V-belt, 34 in L, 1/2 in W Top, Rubber (84340)
- REELCRAFT 3/8" x 25 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (RT625-OLP)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1002P10NB, Return Line, 10 micron (ZX-MF1002P10NB)
- ZORO SELECT Hose Clamp, 1-5/16 to 1-7/8In, SAE 22, PK10 (360030022070)
- ZORO SELECT Hose Clamp, LCS, Dia 27mm x 1.6mm, PK10 (CTB-27ST FK)
- ZORO SELECT Hose Clamp, 6-3/4 to 7-1/16In, SAE 675, PK5 (300110675)
- ZORO SELECT Hose Clamp, 3-5/16 to 4-1/4In, SAE 60, PK10 (5360)
- ZORO SELECT Hose Clamp, Dia 2.000x 0.177, Ylw, PK25 (HC-32ST ZD)
- ZORO SELECT Hose Clamp, Nylon, Max 0.707 In, PK10 (22HSC0120)
- BREEZE Hose Clamp, Hi-Torque, No175,410SS, PK10 (HTM 175 B)
- Zoro Select Hose Fittings