Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, BLK, 2.97"ID, PK5
Mfr # HC-70-PA66-BK
Zoro # G108232089
product price: $4.49
/pk 5, $0.90/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Type Snap-On Clamp
- Standards UL 94 V-2
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-70-PA66-BK
- Zoro # G108232089
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Band Width | 0.37 in |
Head Height | 0.6 in |
Clamp Minimum Inside Diameter | 2.77 in |
Clamp Maximum Inside Diameter | 2.97 in |
Clamping Diameter | 2.77 in - 2.97 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Type | Snap-On Clamp |
Item | Double Grip Plastic Hose Clamp |
Standards | UL 94 V-2 |
Color | Black |
Reusable Clamp | Yes |
Maximum Operating Temperature | 255 Degrees F |
Band Thickness | 0.102 in |
For Environment | Agricultural Machinery, Automotive Engines |
Tooth Grip Type | Double |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
Minimum Operating Temperature | -40 Degrees F |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.102 in, Band Width 0.37 in, Clamp Maximum Inside Diameter 2.97 in, Clamp Minimum Inside Diameter 2.77 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 79 in Outside Length, 21/32 in Top Width, 1 Ribs (BX76)
- ZORO SELECT Hose Clamp, LCS, Dia 19mm x 1.3mm, PK10 (CTB-19ST FK)
- SPEEDAIRE O-Ring, Polycarbonate Bowl, Intermediate (114X65)
- CLIMAX METAL PRODUCTS H2C-037 Two-Piece Clamping Collar Recessed Screw (H2C-037)
- ZORO SELECT Hose Clamp, 3 to 4 In, SAE 56, SS, PK10 (5456)
- ZORO SELECT Worm Gear Hose Clamp, 1/2"W, 4 1/8"ID, PK10 (43287)
- ZORO SELECT Hose Clamp, Interlocked, SAE 10 (43257)
- ZORO SELECT Clamp, Hose, 3/4 In Size (3LZ09)
- ZORO SELECT Hose Clamp, Nylon, Max 0.975 In, PK10 (22HC0875B)
- ZORO SELECT Hose Clamp, 5 to 5-5/16 In, SAE 500, SS, PK5 (300110500)
- ZORO SELECT Hose Clamp Assortment, Stainless Steel (671755J)
- Zoro Select Hose Fittings