Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, BLK, 2.77"ID, PK5
Mfr # HC-66-PA66-BK-534B
Zoro # G508232092
product price: $3.99
/pk 5, $0.80/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Standards UL 94 V-2
- Color Black
- Type Snap-On Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-66-PA66-BK-534B
- Zoro # G508232092
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Band Width | 0.37 in |
Clamping Diameter | 2.57 in - 2.77 in |
Clamp Maximum Inside Diameter | 2.77 in |
Head Height | 0.6 in |
Clamp Minimum Inside Diameter | 2.57 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Standards | UL 94 V-2 |
Color | Black |
Item | Double Grip Plastic Hose Clamp |
Type | Snap-On Clamp |
Reusable Clamp | Yes |
For Environment | Agricultural Machinery, Automotive Engines |
Band Thickness | 0.079 in |
Maximum Operating Temperature | 255 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Tooth Grip Type | Double |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.079 in, Band Width 0.37 in, Clamp Maximum Inside Diameter 2.77 in, Clamp Minimum Inside Diameter 2.57 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Ball Bearing - 2 Shields 30627, 10x26x8, 1 Per Poly Bag 1/pk (30627)
- DART CONTROLS DC Speed Control, SCR, Enclosed, NEMA 4, 10A Max Current, 90/180V DC, ON/OFF, 50:1 (253G-200E)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-X)
- TRITAN Flange, 4 Bolt, Stainless, Bore 1.4375" (UCFSS207-23SS)
- ZORO SELECT Hose Clamp, 4-1/2 to 4-13/16In, SAE450, PK5 (300110450)
- ZORO SELECT Snap-Hose Clamp, Black, 0.47"Max ID, PK50 (HC-C-PA66-BK)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (670040012)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (6710170)
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10, Thickness: 0.022 in (670040072)
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK10 (6364)
- FOREVERBOLT Micro S/S, Hose Clamp, w/ NL-19, #6, PK5 (FBMHCLP6P5)
- Zoro Select Hose Fittings