Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, BLK, 2.54"ID, PK10
Mfr # HC-59-PA66-BK
Zoro # G708232106
product price: $6.59
/pk 10, $0.66/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Standards UL 94 V-2
- Color Black
- Type Snap-On Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-59-PA66-BK
- Zoro # G708232106
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamp Maximum Inside Diameter | 2.54 in |
Head Height | 0.68 in |
Band Width | 0.36 in |
Clamping Diameter | 2.34 in - 2.54 in |
Clamp Minimum Inside Diameter | 2.34 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Standards | UL 94 V-2 |
Color | Black |
Type | Snap-On Clamp |
Item | Double Grip Plastic Hose Clamp |
Band Thickness | 0.099 in |
Maximum Operating Temperature | 255 Degrees F |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
Reusable Clamp | Yes |
Minimum Operating Temperature | -40 Degrees F |
For Environment | Agricultural Machinery, Automotive Engines |
Tooth Grip Type | Double |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.099 in, Band Width 0.36 in, Clamp Maximum Inside Diameter 2.54 in, Clamp Minimum Inside Diameter 2.34 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.68 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KROIL 8 Oz. Penetrating Oil, Industrial-Grade, Multipurpose, Rust Loosening, Penetrant, 24PK (KL081C)
- DYNABRADE Spacer (11017)
- TRICO Connection 8 Oz. Glass Reservoir (30205)
- PIX Belt, XPZ Cogged, 10 x 800mm LP (XPZ800)
- ZORO SELECT Plastic Worm Dr Hose Clmp, Wing Scrw, PK10 (PWD-13-50-WG-PA12-BK)
- ZORO SELECT Hose Clamp, 1-1/4 to 1-3/4 In, SAE 20, PK10 (360030020070)
- ZORO SELECT Hose Clamp, Nylon, Max 0.801 In, PK10 (22HSC0140B)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10 (5406)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10 (6799170)
- ZORO SELECT Snap-Hose Clamp, Black, 1.39"Max ID, PK25 (HC-P-PA66-BK)
- HERITAGE Hose Clamp, Mini, SAE #5 All SS300 (HCMN-333-005-3125)
- Zoro Select Hose Clamps