Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, BLK, 2.34"ID, PK10
Mfr # HC-X-PA66-BK
Zoro # G508232085
product price: $6.35
/pk 10, $0.64/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Color Black
- Type Snap-On Clamp
- Standards UL 94 V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-X-PA66-BK
- Zoro # G508232085
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamp Minimum Inside Diameter | 2.26 in |
Band Width | 0.37 in |
Clamping Diameter | 2.26 in - 2.34 in |
Head Height | 0.61 in |
Clamp Maximum Inside Diameter | 2.34 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Color | Black |
Type | Snap-On Clamp |
Standards | UL 94 V-2 |
Item | Double Grip Plastic Hose Clamp |
For Environment | Agricultural Machinery, Automotive Engines |
Tooth Grip Type | Double |
Band Thickness | 0.095 in |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
Maximum Operating Temperature | 255 Degrees F |
Reusable Clamp | Yes |
Minimum Operating Temperature | -40 Degrees F |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.095 in, Band Width 0.37 in, Clamp Maximum Inside Diameter 2.34 in, Clamp Minimum Inside Diameter 2.26 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.61 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Sync Drive Gearbelt, CTD, 180 Teeth, 21mm W (CTD8M-1440-21)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X04X06)
- BVA HYDRAULICS S/A THREAD HYD CYLINDER, 10TON 10"STROKE (HT1010)
- SPEEDAIRE Element, Pre-Filter, 5 Microns, 294 CFM (4GPH1)
- ZORO SELECT Hose Clamp, Nylon, Max 1.425 In, PK10 (22HC1250B)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10, Hose Clamp Screw Material: Zinc Plated Steel (5710)
- ZORO SELECT Hose Clamp, 2 to 5 In, SAE 72, SS, PK10 (5672)
- ZORO SELECT Hose Clamp Assortment, Stainless Steel (671755J)
- ZORO SELECT Hose Clamp, Interlocked, SAE 12, PK10 (43259)
- ZORO SELECT Snap-Hose Clamp, Black, 2.34"Max ID, PK25 (HC-X-PA66-BK)
- HERITAGE Hose Clamp Quick Release SAE 128 All SS (HCQR-442-128-5625)
- Zoro Select Hose Fittings