Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, BLK, 2.11"ID, PK10
Mfr # HC-V-PA66-BK
Zoro # G608232121
product price: $6.15
/pk 10, $0.62/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Type Snap-On Clamp
- Standards UL 94 V-2
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-V-PA66-BK
- Zoro # G608232121
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Head Height | 0.58 in |
Band Width | 0.36 in |
Clamping Diameter | 1.94 in - 2.11 in |
Clamp Minimum Inside Diameter | 1.94 in |
Clamp Maximum Inside Diameter | 2.11 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Type | Snap-On Clamp |
Standards | UL 94 V-2 |
Color | Black |
Item | Double Grip Plastic Hose Clamp |
Maximum Operating Temperature | 255 Degrees F |
For Environment | Agricultural Machinery, Automotive Engines |
Band Thickness | 0.083 in |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
Tooth Grip Type | Double |
Reusable Clamp | Yes |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.083 in, Band Width 0.36 in, Clamp Maximum Inside Diameter 2.11 in, Clamp Minimum Inside Diameter 1.94 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.58 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (BK4058)
- DYKEM Industrial Ink, 1 Gal., Ultra Violet (82195)
- MI-T-M Drive Belt (11-0064)
- ORBIT 37227 Cutoff Riser, 6 in L, Polyethylene (37227/37069)
- ZORO SELECT Clamp, Hose, 1 In Size (3LZ10)
- ZORO SELECT Hose Clamp, Nylon, Max 0.975 In, PK10 (22HC0875B)
- ZORO SELECT Hose Clamp, 2-1/2 to 2-13/16In, SAE250, PK5 (300110250)
- ZORO SELECT Hose Clamp, 1-1/2 to 3-1/2 In, SAE 48, PK10 (5748)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (670040012)
- ZORO SELECT Snap-Hose Clamp, Black, 1.18"Max ID, PK50 (HC-M-PA66-BK)
- SHARKBITE Crimp Ring 3/4"Pex 25Pk (UC955CP25Z)
- Zoro Select Hose Fittings