Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, BLK, 1.86"ID, PK10
Mfr # HC-T-PA66-BK
Zoro # G308232131
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Color Black
- Type Snap-On Clamp
- Standards UL 94 V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HC-T-PA66-BK
- Zoro # G308232131
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamping Diameter | 1.71 in - 1.86 in |
Clamp Maximum Inside Diameter | 1.86 in |
Clamp Minimum Inside Diameter | 1.71 in |
Head Height | 0.52 in |
Band Width | 0.35 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Color | Black |
Type | Snap-On Clamp |
Standards | UL 94 V-2 |
Item | Double Grip Plastic Hose Clamp |
For Environment | Agricultural Machinery, Automotive Engines |
Tooth Grip Type | Double |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
Band Thickness | 0.083 in |
Reusable Clamp | Yes |
Maximum Operating Temperature | 255 Degrees F |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.083 in, Band Width 0.35 in, Clamp Maximum Inside Diameter 1.86 in, Clamp Minimum Inside Diameter 1.71 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.52 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/4" JIC Tube (0318-12)
- GILMOUR Hose Coupling Male (01M)
- PARKER Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Double Acting (1.50DPSR01.00)
- MARTIN SPROCKET & GEAR Cplg Quadra-Flex Flg Qd, 10B-SK (10B-SK)
- ZORO SELECT Snap-Hose Clamp, White, 1.39"Max ID, PK25 (HC-P-PA66-N)
- ZORO SELECT Clamp, Hose End, Type: 2 Bolt (3LZ20)
- ZORO SELECT Hose Clamp, 9/16 to 2-1/4 In, SAE 28, PK10 (5628)
- ZORO SELECT Worm Gear Hose Clamp, 1/2 to 1 1/4 in, 201 Stainless Steel, 11 SAE Number, 10 Pack (6812)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (6716-5)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (5220070)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10 (62M32)
- Zoro Select Hose Fittings