Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, BLK, 1.75"ID, PK10
Mfr # HC-S-PA66-BK
Zoro # G108232096
product price: $5.79
/pk 10, $0.58/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Color Black
- Type Snap-On Clamp
- Standards UL 94 V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-S-PA66-BK
- Zoro # G108232096
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamping Diameter | 1.6 in - 1.75 in |
Head Height | 0.51 in |
Clamp Maximum Inside Diameter | 1.75 in |
Band Width | 0.36 in |
Clamp Minimum Inside Diameter | 1.6 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Color | Black |
Type | Snap-On Clamp |
Standards | UL 94 V-2 |
Item | Double Grip Plastic Hose Clamp |
Minimum Operating Temperature | -40 Degrees F |
For Environment | Agricultural Machinery, Automotive Engines |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
Reusable Clamp | Yes |
Maximum Operating Temperature | 255 Degrees F |
Tooth Grip Type | Double |
Band Thickness | 0.083 in |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.083 in, Band Width 0.36 in, Clamp Maximum Inside Diameter 1.75 in, Clamp Minimum Inside Diameter 1.6 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.51 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 938233Q, Pressure Line, 25 micron, Outside-In (MF0060564)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, SSR14ZZ (SSR-14-ZZ)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (36VF77)
- SMC Extended Male Elbow, 90 Deg, 3/8 in. (KQ2W11-36AS)
- ZORO SELECT Hose Clamp, Black, 0.181" W, PK50 (HC-B-PA66-BK)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (5216070)
- ZORO SELECT Clamp, Hose, 1 In Size (3LZ10)
- ZORO SELECT Hose Clamp, 2 to 6 In, SAE 88, SS, PK10 (5888)
- ZORO SELECT Hose Clamp, 1-5/16 to 1-7/8In, SAE 22, PK10 (360030022070)
- ZORO SELECT Hose Clamp, Black, 0.374" W, PK10 (HC-115-PA66-BK)
- ZORO SELECT Clamp, Hose End (3LX81)
- Zoro Select Hose Clamps