Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, BLK, 1.61"ID, PK10
Mfr # HC-R-PA66-BK
Zoro # G208232118
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Standards UL 94 V-2
- Color Black
- Type Snap-On Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HC-R-PA66-BK
- Zoro # G208232118
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamp Minimum Inside Diameter | 1.47 in |
Clamp Maximum Inside Diameter | 1.61 in |
Clamping Diameter | 1.47 in - 1.61 in |
Band Width | 0.37 in |
Head Height | 0.52 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Standards | UL 94 V-2 |
Item | Double Grip Plastic Hose Clamp |
Color | Black |
Type | Snap-On Clamp |
Reusable Clamp | Yes |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
Maximum Operating Temperature | 255 Degrees F |
Tooth Grip Type | Double |
Minimum Operating Temperature | -40 Degrees F |
For Environment | Agricultural Machinery, Automotive Engines |
Band Thickness | 0.083 in |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.083 in, Band Width 0.37 in, Clamp Maximum Inside Diameter 1.61 in, Clamp Minimum Inside Diameter 1.47 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.52 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Filter Regulator LFR-D-MAXI (LFR-D-MAXI)
- UNITED FIRE SAFETY 32" Hose Rack Cover (RA32)
- INTERSTATE PNEUMATICS 1/2 Inch x 3/4 Inch NPT Male Brass Hex Nipple Reducer (FA819)
- DDS Shaft Seal, 35 x 52 x 6 mm., TC, Nitrile Rubber (35526TC)
- ZORO SELECT Hose Clamp, Nylon, Max 0.586 In, PK10 (22HSC0080B)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (5410)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10 (62M32)
- ZORO SELECT Hose Clamp, 3-5/16 to 4-1/4In, SAE60, PK200 (Tridon 632060)
- ZORO SELECT Hose Clamp, 1-7/8 to 7-3/4In, SAE 104, PK10 (58104)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (670040028)
- ZORO SELECT Hose Clamp, Nylon, Max 0.395 In, PK10 (22HSC0020)
- Zoro Select Hose Fittings