Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, BLK, 1.52"ID, PK10
Mfr # HC-Q-PA66-BK
Zoro # G508232122
product price: $5.29
/pk 10, $0.53/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Color Black
- Type Snap-On Clamp
- Standards UL 94 V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-Q-PA66-BK
- Zoro # G508232122
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamp Maximum Inside Diameter | 1.52 in |
Band Width | 0.35 in |
Clamping Diameter | 1.39 in - 1.52 in |
Clamp Minimum Inside Diameter | 1.39 in |
Head Height | 0.54 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Color | Black |
Type | Snap-On Clamp |
Standards | UL 94 V-2 |
Item | Double Grip Plastic Hose Clamp |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
Minimum Operating Temperature | -40 Degrees F |
For Environment | Agricultural Machinery, Automotive Engines |
Reusable Clamp | Yes |
Maximum Operating Temperature | 255 Degrees F |
Band Thickness | 0.087 in |
Tooth Grip Type | Double |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.087 in, Band Width 0.35 in, Clamp Maximum Inside Diameter 1.52 in, Clamp Minimum Inside Diameter 1.39 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Pleated Filter (11)
- FESTO Standards-Based Cylinder DSNU-20-250-P-A (DSNU-20-250-P-A)
- FESTO Push-In T-Fitting QSMTL-M3-4 (QSMTL-M3-4)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (5KC46LN0254X)
- ZORO SELECT Snap-Hose Clamp, Black, 0.53"Max ID, PK50 (HC-CC-PA66-BK)
- ZORO SELECT Hose Clamp, Dia 0.625x0.107, Grn, PK100 (HC-10ST G)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (670040020)
- ZORO SELECT Hose Clamp, Nylon, Max 0.650 In, PK10 (22HSC0100B)
- ZORO SELECT Hose Clamp, 5-3/4 to 6-5/8In, SAE 662, PK10 (4565070)
- ZORO SELECT Plastic Hose Clamp, Wing Screw, PK10 (PWD-13-50-WG-PA66-BK)
- OETIKER STEEL PINCH CLAMP, PK10 (16700026-10pk)
- Zoro Select Hose Clamps