Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, BLK, 1.39"ID, PK10
Mfr # HC-P-PA66-BK
Zoro # G408232116
product price: $4.99
/pk 10, $0.50/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Type Snap-On Clamp
- Color Black
- Standards UL 94 V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-P-PA66-BK
- Zoro # G408232116
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Head Height | 0.55 in |
Clamping Diameter | 1.27 in - 1.39 in |
Clamp Maximum Inside Diameter | 1.39 in |
Band Width | 0.37 in |
Clamp Minimum Inside Diameter | 1.27 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Type | Snap-On Clamp |
Color | Black |
Standards | UL 94 V-2 |
Item | Double Grip Plastic Hose Clamp |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
Tooth Grip Type | Double |
Minimum Operating Temperature | -40 Degrees F |
Band Thickness | 0.87 in |
Maximum Operating Temperature | 255 Degrees F |
Reusable Clamp | Yes |
For Environment | Agricultural Machinery, Automotive Engines |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.87 in, Band Width 0.37 in, Clamp Maximum Inside Diameter 1.39 in, Clamp Minimum Inside Diameter 1.27 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.55 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling Insert, Oldham Disc, (OD32/51-AT)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 60 Chain Size, 30 # of Teeth (60A30H X 1)
- DODGE Lft-Sc-103, Two-Bolt Flange (Light Duty), Non-Expansion, Alloy, 1.1875 In Bore Dia. (124648)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-2-1/2-XC)
- ZORO SELECT Hose Clamp, 1-3/4 to 2-3/4 In, SAE 36, PK10 (5Y036)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (6736170)
- ZORO SELECT Snap-Hose Clamp, White, 0.41"Max ID, PK50 (HC-BB-PA66-N)
- ZORO SELECT Clamp, Double Bolt (3LZ34)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (6716-5)
- ZORO SELECT Hose Clamp, 1 to 4 In, SAE 56, SS, PK10 (5656)
- ZORO SELECT Hose Clamp, Dia 0.625x0.107, Grn, PK100 (HC-10ST G)
- Zoro Select Hose Clamps