Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, BLK, 1.29"ID, PK10
Mfr # HC-N-PA66-BK
Zoro # G908232074
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Color Black
- Type Snap-On Clamp
- Standards UL 94 V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HC-N-PA66-BK
- Zoro # G908232074
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamp Minimum Inside Diameter | 1.16 in |
Head Height | 0.54 in |
Clamp Maximum Inside Diameter | 1.29 in |
Band Width | 0.36 in |
Clamping Diameter | 1.16 in - 1.29 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Item | Double Grip Plastic Hose Clamp |
Color | Black |
Type | Snap-On Clamp |
Standards | UL 94 V-2 |
Band Thickness | 0.083 in |
Minimum Operating Temperature | -40 Degrees F |
Reusable Clamp | Yes |
Tooth Grip Type | Double |
Maximum Operating Temperature | 255 Degrees F |
For Environment | Agricultural Machinery, Automotive Engines |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.083 in, Band Width 0.36 in, Clamp Maximum Inside Diameter 1.29 in, Clamp Minimum Inside Diameter 1.16 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.54 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING Round Belt, Solid, 5/16 In, Polyurethane (4940059)
- MIDLAND METAL Pneumatic Slide Valve, Male x Female, 18 Nominal, 916 Hex Port, 200 psig Pressure, 20 to 200 de (20780)
- SMITH BEARING Track Roller, Yoke, Dia. 1 In., Flanged (FYR-3)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80NPK1CL)
- ZORO SELECT Hose Clamp, 1-5/16 to 1-7/8In, SAE 22, PK10 (360030022070)
- ZORO SELECT Hose Clamp, Interlocked, SAE 10 (43257)
- ZORO SELECT Snap-Plastic Hose Clamp, BLK, 3.33"ID, PK5 (HC-80-PA66-BK)
- ZORO SELECT Hose Clamp, 1-7/8 to 2-3/16In, SAE 188, PK5 (300110188)
- ZORO SELECT Hose Clamp, 2-1/8 to 2-7/16In, SAE 213, PK5 (300110213)
- ZORO SELECT Worm Gear Hose Clamp, 3/4 to 1 3/4 in, 201 Stainless Steel, 20 SAE Number, 10 Pack (5720)
- INTERSTATE PNEUMATICS Double Ear Hose Clamp 11-13 mm Hose O.D Range, PK 25 (H613-25K)
- Zoro Select Hose Clamps