Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, BLK, 1.18"ID, PK20
Mfr # HC-M-PA66-BK
Zoro # G408232079
product price: $8.39
/pk 20, $0.42/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Color Black
- Type Snap-On Clamp
- Standards UL 94 V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-M-PA66-BK
- Zoro # G408232079
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Head Height | 0.54 in |
Clamping Diameter | 1.04 in - 1.18 in |
Clamp Minimum Inside Diameter | 1.04 in |
Clamp Maximum Inside Diameter | 1.18 in |
Band Width | 0.32 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Color | Black |
Type | Snap-On Clamp |
Item | Double Grip Plastic Hose Clamp |
Standards | UL 94 V-2 |
Reusable Clamp | Yes |
For Environment | Agricultural Machinery, Automotive Engines |
Maximum Operating Temperature | 255 Degrees F |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
Tooth Grip Type | Double |
Band Thickness | 0.087 in |
Minimum Operating Temperature | -40 Degrees F |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.087 in, Band Width 0.32 in, Clamp Maximum Inside Diameter 1.18 in, Clamp Minimum Inside Diameter 1.04 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL FITTINGS Universal Cplg 1/2" Hose Barb (HE-50)
- ARROW PNEUMATICS In-Line Tool Filter, Air, 1 9/16 (9132)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 60,148560 (148560)
- MI-T-M Water Filter Assembly (19-0096)
- ZORO SELECT Hose Clamp, Dia 0.342x0.062, Grn, PK100 (HC-5.5ST G)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-150-SC-PA12-BK)
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10, Thickness: 0.022 in (670040072)
- ZORO SELECT Hose Clamp, 2-1/8 to 2-7/16In, SAE 213, PK5 (300110213)
- ZORO SELECT Hose Clamp, 3-1/16 to 4 In, SAE 56, SS, PK10 (5356)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/8In, SAE 212, PK10 (4120070)
- OETIKER Hose Clamp, Steel, Nom.Size. 9/16 In, PK100 (10100019-100)
- Zoro Select Hose Clamps