Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, BLK, 1.11"ID, PK20
Mfr # HC-L-PA66-BK
Zoro # G008232097
product price: $7.95
/pk 20, $0.40/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Type Snap-On Clamp
- Standards UL 94 V-2
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-L-PA66-BK
- Zoro # G008232097
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamp Minimum Inside Diameter | 0.99 in |
Clamp Maximum Inside Diameter | 1.11 in |
Band Width | 0.28 in |
Clamping Diameter | 0.99 in - 1.11 in |
Head Height | 0.52 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Item | Double Grip Plastic Hose Clamp |
Type | Snap-On Clamp |
Standards | UL 94 V-2 |
Color | Black |
Minimum Operating Temperature | -40 Degrees F |
Band Thickness | 0.083 in |
Reusable Clamp | Yes |
Tooth Grip Type | Double |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
Maximum Operating Temperature | 255 Degrees F |
For Environment | Agricultural Machinery, Automotive Engines |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.083 in, Band Width 0.28 in, Clamp Maximum Inside Diameter 1.11 in, Clamp Minimum Inside Diameter 0.99 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 8mm Tube, 1/8 In (AS2201F-01-08SA)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP14S9)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 9V5Z10, Pressure Line, 10 micron (ZX-9V5Z10)
- SMC Valve, 5000Size, 5 Port, 2 Position (SY5140-5WOZ)
- ZORO SELECT Hose Clamp, 3-3/4 to 4-5/8In, SAE 462, PK10 (4545070)
- ZORO SELECT Hose Clamp, 1-3/8 to 1-9/16In, SAE 138, PK5 (300110138)
- ZORO SELECT Snap-Hose Clamp, Black, 0.53"Max ID, PK50 (HC-CC-PA66-BK)
- ZORO SELECT Hose Clamp, Nylon, Max 0.801 In, PK10 (22HSC0140B)
- ZORO SELECT Hose Clamp, 3-3/4 to 4-5/8In, SAE 462, PK10 (4145070)
- ZORO SELECT Hose Clamp, 8-1/2 to 8-13/16In, SAE850, PK5 (300110850)
- APACHE Apache 1/4, 5/8 300 Stainless Steel Micro Worm Gear Clamp w/ 5/16 Wide Band, (48016998)
- Zoro Select Hose Fittings