Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, BLK, 0.99"ID, PK20
Mfr # HC-K-PA66-BK
Zoro # G608232091
product price: $7.85
/pk 20, $0.39/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Color Black
- Standards UL 94 V-2
- Type Snap-On Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-K-PA66-BK
- Zoro # G608232091
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Band Width | 0.28 in |
Clamping Diameter | 0.88 in - 0.99 in |
Clamp Minimum Inside Diameter | 0.88 in |
Head Height | 0.52 in |
Clamp Maximum Inside Diameter | 0.99 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Color | Black |
Standards | UL 94 V-2 |
Type | Snap-On Clamp |
Item | Double Grip Plastic Hose Clamp |
Maximum Operating Temperature | 255 Degrees F |
Reusable Clamp | Yes |
For Environment | Agricultural Machinery, Automotive Engines |
Tooth Grip Type | Double |
Band Thickness | 0.083 in |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
Minimum Operating Temperature | -40 Degrees F |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.083 in, Band Width 0.28 in, Clamp Maximum Inside Diameter 0.99 in, Clamp Minimum Inside Diameter 0.88 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 73" Outside Length, 1/2" Top Width, 1 Ribs (AX71)
- SMC Plug, Tube 12mm, PBT (KQ2P-12)
- SKF SKF-3203A2ZTN9, Double Row Ball Brgs, 3203A2ZTN9 (3203A2ZTN9)
- AMETEK Vacuum Motor/Blower, Tangential, 1 Stage, 1 Speed, Acustek (116520-50)
- ZORO SELECT Worm Gear Hose Clamp, SAE 16, PK10 (6716M70)
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (5708)
- ZORO SELECT Hose Clamp, Dia 0.500x0.092, Red, PK100 (HC-8ST R)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10, Band Slots: Rectangular (6732-5)
- ZORO SELECT Hose Clamp, Nylon, Max 0.536 In, PK10 (22HC0468)
- ZORO SELECT Hose Clamp, 4-1/2 to 6-1/2 In, SAE 96, PK10 (670040096)
- OETIKER Screw Clamp, SS, Nom.Size. 121/128 In, PK10 (17800170-10)
- Zoro Select Hose Fittings