Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, BLK, 0.93"ID, PK20
Mfr # HC-J-PA66-BK
Zoro # G808232075
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Color Black
- Standards UL 94 V-2
- Type Snap-On Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HC-J-PA66-BK
- Zoro # G808232075
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamping Diameter | 0.82 in - 0.93 in |
Head Height | 0.57 in |
Band Width | 0.25 in |
Clamp Maximum Inside Diameter | 0.93 in |
Clamp Minimum Inside Diameter | 0.82 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Color | Black |
Standards | UL 94 V-2 |
Item | Double Grip Plastic Hose Clamp |
Type | Snap-On Clamp |
For Environment | Agricultural Machinery, Automotive Engines |
Tooth Grip Type | Double |
Minimum Operating Temperature | -40 Degrees F |
Reusable Clamp | Yes |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
Maximum Operating Temperature | 255 Degrees F |
Band Thickness | 0.083 in |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.083 in, Band Width 0.25 in, Clamp Maximum Inside Diameter 0.93 in, Clamp Minimum Inside Diameter 0.82 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.57 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Tapered Roller Bearing Set, 55mm Bore Dia., 90mm Outside Dia., 24mm Width (JLM506849/10)
- CONTINENTAL CONTITECH Synchronous Gearbelt, W-1280,160 Teeth (W-1280)
- CARLISLE BX27 Gold-Ribbon Cog-Belt (BX27)
- DIXON J Series Tru-Flate Automotive Female Quick Disconnect Pneumatic Coupler, 1/2-14 Nominal, 500 psi Pre (3JF4)
- ZORO SELECT Clamp, Double Bolt (3LZ32)
- ZORO SELECT Hose Clamp, Nylon, Max 2.125 In, PK10 (22HC1875B)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (5736)
- ZORO SELECT Hose Clamp, 2 to 6 In, SAE 88, SS, PK10 (5688)
- ZORO SELECT Hose Clamp, 1-9/16 to 2-1/2In, SAE 32, PK10 (6832)
- ZORO SELECT Worm Gear Hose Clamp, 1/2 to 1 1/16 in, 201 Stainless Steel, 10 SAE Number, 10 Pack (6810)
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10, Hose Clamp Band Width: 9/16 in (6372)
- Zoro Select Hose Fittings