Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, BLK, 0.69"ID, PK20
Mfr # HC-F-PA66-BK
Zoro # G108232126
product price: $6.55
/pk 20, $0.33/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Type Snap-On Clamp
- Color Black
- Standards UL 94 V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-F-PA66-BK
- Zoro # G108232126
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Head Height | 0.52 in |
Band Width | 0.28 in |
Clamp Maximum Inside Diameter | 0.69 in |
Clamp Minimum Inside Diameter | 0.59 in |
Clamping Diameter | 0.59 in - 0.69 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Type | Snap-On Clamp |
Color | Black |
Item | Double Grip Plastic Hose Clamp |
Standards | UL 94 V-2 |
For Environment | Agricultural Machinery, Automotive Engines |
Reusable Clamp | Yes |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
Maximum Operating Temperature | 255 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Band Thickness | 0.087 in |
Tooth Grip Type | Double |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.087 in, Band Width 0.28 in, Clamp Maximum Inside Diameter 0.69 in, Clamp Minimum Inside Diameter 0.59 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN NJ211, Cylindrical Roller Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (NJ211)
- D&D 2750mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2750)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 28mm (L11028MM)
- BANDO 1080 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX425)
- ZORO SELECT Hose Clamp, 5/16 to 5/8 In, SAE 4, SS, PK10 (5202070)
- ZORO SELECT Hose Clamp, 1-3/8 to 2 In, SAE 24, SS, PK10 (360030024070)
- ZORO SELECT Hose Clamp, Black, 0.358" W, PK10 (HC-75-PA66-BK)
- ZORO SELECT Hose Clamp, 1 to 1-1/2 In, SAE 16, SS, PK10 (5316)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (6312)
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10, Hose Clamp Band Width: 9/16 in (6372)
- DIXON Worm Gear Clamp, HSS 44/64", 1-16/64" (HSS12)
- Zoro Select Hose Fittings