Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, BLK, 0.56"ID, PK20
Mfr # HC-D-PA66-BK
Zoro # G508232115
original price:
$5.65
6% off
new price: $5.29
/pk 20, $0.26/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Type Snap-On Clamp
- Standards UL 94 V-2
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-D-PA66-BK
- Zoro # G508232115
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Head Height | 0.48 in |
Clamp Minimum Inside Diameter | 0.48 in |
Clamping Diameter | 0.48 in - 0.56 in |
Clamp Maximum Inside Diameter | 0.56 in |
Band Width | 0.23 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Type | Snap-On Clamp |
Standards | UL 94 V-2 |
Item | Double Grip Plastic Hose Clamp |
Color | Black |
Reusable Clamp | Yes |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 255 Degrees F |
Tooth Grip Type | Double |
For Environment | Agricultural Machinery, Automotive Engines |
Band Thickness | 0.067 in |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.067 in, Band Width 0.23 in, Clamp Maximum Inside Diameter 0.56 in, Clamp Minimum Inside Diameter 0.48 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 5/8 X 63 (5VX630)
- MILTON Compressor Tank Drain Cock, 1/4" NPT, PK10 (614-4)
- WESTWARD Fitting Cap, 65 Deg., PP, 55/64" L, Red, PK10 (52NZ17)
- KEYSHAFT Keyed Shaft, Dia. 1-15/16 In, 48 In L, CS (1 15/16 GKS-1045-48)
- ZORO SELECT Hose Clamp, LCS, Dia 20mm x 1.3mm, PK10 (CTB-20ST FK)
- ZORO SELECT Hose Clamp, 1-3/4 to 3-3/4 In, SAE 52, PK10 (670040052)
- ZORO SELECT Hose Clamp, 2-3/4 to 3-5/8In, SAE 362, PK10 (4135070)
- ZORO SELECT Hose Clamp, 2-1/2 to 3-1/2 In, SAE 48, PK10 (5248070)
- ZORO SELECT Clamp, Hose, 3/4 In Size (3LZ12)
- ZORO SELECT Hose Clamp, 9/16 to 2-1/4 In, SAE 28, PK10 (5628)
- POWERBUILT Flexible Hose Clamp Driver (1/4"&5/16") (647769)
- Zoro Select Hose Clamps