Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, BLK, 0.53"ID, PK20
Mfr # HC-CC-PA66-BK
Zoro # G908232111
original price:
$5.45
13% off
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Color Black
- Type Snap-On Clamp
- Standards UL 94 V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HC-CC-PA66-BK
- Zoro # G908232111
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Band Width | 0.25 in |
Clamping Diameter | 0.45 in - 0.53 in |
Clamp Minimum Inside Diameter | 0.45 in |
Head Height | 0.5 in |
Clamp Maximum Inside Diameter | 0.53 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Item | Double Grip Plastic Hose Clamp |
Color | Black |
Type | Snap-On Clamp |
Standards | UL 94 V-2 |
Tooth Grip Type | Double |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
Band Thickness | 0.067 in |
Reusable Clamp | Yes |
Maximum Operating Temperature | 255 Degrees F |
For Environment | Agricultural Machinery, Automotive Engines |
Minimum Operating Temperature | -40 Degrees F |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.067 in, Band Width 0.25 in, Clamp Maximum Inside Diameter 0.53 in, Clamp Minimum Inside Diameter 0.45 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Vacuum Generator VAD-ME-I-1/8 (VAD-ME-I-1/8)
- DAYTON HVAC Motor, 1/100 HP, 1550 rpm, 115V, 3.3 (71633694M)
- FORNEY Recoil Air Hose, Yellow, 3/8 in x 25ft (75425)
- BANDO 1016 mm Outside Length, 25 mm Top Width, 1 Ribs (1626V395)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (6824)
- ZORO SELECT Hose Clamp, 2-7/8 to 7-3/4In, SAE 104, PK10 (56104)
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (670040044)
- ZORO SELECT Clamp, Hose, 3/4 In Size (3LZ09)
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK2 (5Y064V)
- ZORO SELECT Hose Clamp, 4-1/2 to 6-1/2 In, SAE 96, PK10 (5796)
- INTERSTATE PNEUMATICS Hose Clamp Fitting 1-5/16 Inch x 2-1/4 Inch O.D. Range, PK 25 (H584-25K)
- Zoro Select Hose Fittings