Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, BLK, 0.47"ID, PK20
Mfr # HC-C-PA66-BK
Zoro # G908232098
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Color Black
- Type Snap-On Clamp
- Standards UL 94 V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HC-C-PA66-BK
- Zoro # G908232098
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Head Height | 0.49 in |
Clamp Minimum Inside Diameter | 0.41 in |
Clamping Diameter | 0.41 in - 0.47 in |
Clamp Maximum Inside Diameter | 0.47 in |
Band Width | 0.23 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Color | Black |
Type | Snap-On Clamp |
Standards | UL 94 V-2 |
Item | Double Grip Plastic Hose Clamp |
Band Thickness | 0.067 in |
Maximum Operating Temperature | 255 Degrees F |
Tooth Grip Type | Double |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
Minimum Operating Temperature | -40 Degrees F |
For Environment | Agricultural Machinery, Automotive Engines |
Reusable Clamp | Yes |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.067 in, Band Width 0.23 in, Clamp Maximum Inside Diameter 0.47 in, Clamp Minimum Inside Diameter 0.41 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.49 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 83 in Outside Length, 21/32 in Top Width, 1 Ribs (BX80)
- ZORO SELECT Shrink Clamp, Min.Dia.1-1/2 In. (32941)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16883 (08Z-66C)
- MRC Radial Ball Bearing, Ball, 0.7500 In. Bore (R12FF)
- ZORO SELECT Hose Clamp, 9/16 to 1-3/4 In, SAE 20, PK10 (5620)
- ZORO SELECT Surelock Clamp, 9/16"W, 6 1/4"ID (4818871)
- ZORO SELECT Hose Clamp, 2-3/8 to 2-11/16In, SAE238, PK5 (300110238)
- ZORO SELECT Clamp, Hose End, Type: 2 Bolt (3LZ20)
- ZORO SELECT Hose Clamp, 2-1/2 to 2-13/16In, SAE250, PK5 (300110250)
- ZORO SELECT Snap-Hose Clamp, Black, 2.11"Max ID, PK25 (HC-V-PA66-BK)
- B & K Tbolt Hose Clamp Sae 76 (300100325553)
- Zoro Select Hose Fittings