Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, BLK, 0.41"ID, PK20
Mfr # HC-BB-PA66-BK
Zoro # G808232082
product price: $4.99
/pk 20, $0.25/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Type Snap-On Clamp
- Color Black
- Standards UL 94 V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-BB-PA66-BK
- Zoro # G808232082
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Head Height | 0.43 in |
Band Width | 0.17 in |
Clamp Minimum Inside Diameter | 0.36 in |
Clamping Diameter | 0.36 in - 0.41 in |
Clamp Maximum Inside Diameter | 0.41 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Type | Snap-On Clamp |
Color | Black |
Item | Double Grip Plastic Hose Clamp |
Standards | UL 94 V-2 |
Band Thickness | 0.067 in |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
Tooth Grip Type | Double |
Maximum Operating Temperature | 255 Degrees F |
Reusable Clamp | Yes |
Minimum Operating Temperature | -40 Degrees F |
For Environment | Agricultural Machinery, Automotive Engines |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.067 in, Band Width 0.17 in, Clamp Maximum Inside Diameter 0.41 in, Clamp Minimum Inside Diameter 0.36 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.43 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty Durapower II FHP V-Belt, 3L Section, 3/8 in W Top, 34 in L Outside (3L340R)
- AKG Oil Cooler, 8 to 80 gpm, DC Motor, 12VDC (D36-12-BP60)
- BESTORQ Aftermarket HUSQVARNA 532196103 Replacement Belt, 5LK1480 (5LK1480)
- COXREELS Swivel NITRILE replacement o-ring kit (450-SEALKIT)
- ZORO SELECT Hose Clamp, 1-1/2 to 3-1/2 In, SAE 48, PK10 (5648)
- ZORO SELECT Hose Clamp, LCS, Dia 50mm x 2.0mm, PK10 (CTB-50ST FK)
- ZORO SELECT Hose Clamp, Black, 0.165" W, PK50 (HC-A-PA66-BK)
- ZORO SELECT Hose Clamp, Nylon, Max 0.608 In, PK10 (22HC0531)
- ZORO SELECT Worm Gear Hose Clamp, SAE 232, PK100 (4823270)
- ZORO SELECT Plastic Worm Drv Hose Clmp, Hex Scrw, PK10 (PWD-13-75-SC-PA12-BK)
- MIDWEST FASTENER 3/4" OD Zinc Plated Steel Hose Clamps 10PK (70225)
- Zoro Select Hose Clamps