Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, BLK, 0.36"ID, PK20
Mfr # HC-B-PA66-BK
Zoro # G308232124
product price: $4.95
/pk 20, $0.25/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Standards UL 94 V-2
- Color Black
- Type Snap-On Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-B-PA66-BK
- Zoro # G308232124
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamp Maximum Inside Diameter | 0.36 in |
Clamping Diameter | 0.32 in - 0.36 in |
Clamp Minimum Inside Diameter | 0.32 in |
Head Height | 0.37 in |
Band Width | 0.18 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Standards | UL 94 V-2 |
Item | Double Grip Plastic Hose Clamp |
Color | Black |
Type | Snap-On Clamp |
For Environment | Agricultural Machinery, Automotive Engines |
Reusable Clamp | Yes |
Maximum Operating Temperature | 255 Degrees F |
Tooth Grip Type | Double |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
Band Thickness | 0.067 in |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.067 in, Band Width 0.18 in, Clamp Maximum Inside Diameter 0.36 in, Clamp Minimum Inside Diameter 0.32 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.37 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 109 in Outside Length, 2.61 in Top Width, 1 Ribs (3/CX105)
- PROLUBE Flexible Grease Hose, 18", 3500 psi (43625)
- SMC Speed Control Valve, 1/4 In Tube, 1/8 In (AS2211F-N01-07S)
- CONTINENTAL CONTITECH Synchronous Gearbelt, O-1960,140 Teeth (O-1960)
- ZORO SELECT Hose Clamp Assortment, Industrial, SS (99903-1680-070)
- ZORO SELECT Hose Clamp, 4 to 6 In, SAE 88, SS, PK10 (6788170)
- ZORO SELECT Hose Clamp, 8 to 8-5/16 In, SAE 800, SS, PK5 (300110800)
- ZORO SELECT Hose Clamp, Natural, 0.248" W, PK50 (HC-CC-PA66-N)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10 (5210470)
- ZORO SELECT Hose Clamp, 1-5/16 to 3-1/4In, SAE 44, PK10 (6844)
- INTERSTATE PNEUMATICS Double Ear Hose Clamp 11-13 mm Hose O.D Range, PK 50 (H613-50K)
- Zoro Select Hose Clamps