Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, BLK, 0.34"ID, PK20
Mfr # HC-AA-PA66-BK
Zoro # G108232102
product price: $4.95
/pk 20, $0.25/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Color Black
- Type Snap-On Clamp
- Standards UL 94 V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-AA-PA66-BK
- Zoro # G108232102
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Band Width | 0.18 in |
Clamping Diameter | 0.25 in - 0.34 in |
Head Height | 0.39 in |
Clamp Minimum Inside Diameter | 0.25 in |
Clamp Maximum Inside Diameter | 0.34 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Item | Double Grip Plastic Hose Clamp |
Color | Black |
Type | Snap-On Clamp |
Standards | UL 94 V-2 |
Maximum Operating Temperature | 255 Degrees F |
Tooth Grip Type | Double |
Reusable Clamp | Yes |
Minimum Operating Temperature | -40 Degrees F |
Band Thickness | 0.067 in |
For Environment | Agricultural Machinery, Automotive Engines |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.067 in, Band Width 0.18 in, Clamp Maximum Inside Diameter 0.34 in, Clamp Minimum Inside Diameter 0.25 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.39 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR 3" Style 220 Urethane, CHB2206UR (CHB2206UR)
- SMC Female Adapter, 1/8 in., TubexFNPT (KQ2F01-34A)
- ZORO SELECT Surelock Clamp, 9/16"W, 14 1/16"ID (4830671)
- SPEEDAIRE Starter (CC1041147)
- ZORO SELECT Hose Clamp, 2-1/16 to 3 In, SAE 40, SS, PK10 (5340)
- ZORO SELECT Worm Gear Hose Clamp, SAE 306, PK100 (4830670)
- ZORO SELECT Hose Clamp, 3-1/2 to 5-1/2 In, SAE 80, PK10 (670040080)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10 (6806)
- ZORO SELECT Clamp, Hose, 1/2 In Size (3LZ27)
- ZORO SELECT Clamp, Double Bolt (3LZ30)
- BREEZE Hose Clamp, Mini, SAE 20,410SS, PK10 (3620)
- Zoro Select Hose Clamps