Shop All Actuators and Damper Motors
Zoro Select
Snap-On Control Damper, 6" Duct Dia.
Mfr # 4JRL7
Zoro # G2165965
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dia. 5 3/4 in
- Duct Size 6 in
- Includes Screws
- Frame Less Flange 30 sq in
- Accessory Type Snap-On Control Damper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4JRL7
- Zoro # G2165965
- UPC # 190735512036
- Country of Origin China
- Category Actuators and Damper Motors
Dimensions
Overall Dia. | 5 3/4 in |
Duct Size | 6 in |
Overall Diameter | 5 3/4 in |
For Nominal Duct Diameter | 6 in |
Details
Item | 6"dia Steel Snap-On Control Damper |
Includes | Screws |
Frame Less Flange | 30 sq in |
Accessory Type | Snap-On Control Damper |
Blade Material | Steel |
Blade Type | Butterfly |
Single Acting/Double Acting | Single Acting |
Color | Brown |
Damper Finish | Epoxy |
For Air Type | Clean Air |
Axle Material | Plastic |
Damper Application | Control |
Airflow Direction | Vertical |
Blade Orientation | Opposed Blades |
Bearing Material | Steel |
Blade Material Thickness | 1 mm |
For Duct Shape | Round |
Mounting Style | Snap-On |
Maximum Air Velocity | 1200 fpm |
Frame Material Grade | SPCC |
Description
6 In.dia Steel Snap-On Control Damper, Damper Application Control, For Nominal Duct Diameter 6 in, Frame Material Not Applicable, Number of Panels Not Applicable, Maximum Air Velocity 1200 fpm, Overall Height Not Applicable, Rough Opening Diameter Not Applicable, Rough Opening Shape Not Applicable, Fits Fan Diameter Not Applicable, For Duct Shape Round, Free Area Not Applicable, Overall Width Not Applicable, Frame Material Thickness Not Applicable, Frame Depth Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Square Fire Damper, 5-3/4 In. W, 165 Deg F (2TGE6)
- ILC FILTER 16X30X1 MERV 8 MPR 800 6 PIECES ACTUAL SIZE 1575 X 2975 X 075 MADE IN THE USA (WY-0JVS-0)
- PUROLATOR Air Filter, 20x20x1 Key Pleat - MERV 8 (6 Pack) (20x20x1x1 KP (6 Pack))
- ACCELERATOR Rapid Evacuation Kit, 2 Hoses, 48" L (VL-200)
- ZORO SELECT Electric Actuator, 22 to 122F, 7-1/2VA (2LRZ3)
- ZORO SELECT Snap-On Control Damper, 10" Duct Dia. (4JRL9)
- ZORO SELECT Control Damper, 8" Duct Dia. (4JRL5)
- ZORO SELECT Control Damper, 6" Duct Dia. (4JRL4)
- ZORO SELECT Snap-On Control Damper, 8 in Duct Diameter (4JRL8)
- ZORO SELECT Snap-On Control Damper, 12" Duct Dia. (4JRN1)
- HONEYWELL Electric Actuator, -40 to 140F, 100-240V (MS4120A1001)
- Zoro Select Actuators and Damper Motors