Shop All Diffuser Accessories
Zoro Select
Snap On Collar, Round, Galvanized Steel
Mfr # 4JRN5
Zoro # G1358192
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Dia. 14 in
- Shape Round
- Duct Size 12 in
- Compatible With Perforated T-Bar Diffuser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4JRN5
- Zoro # G1358192
- UPC # 190735512104
- Country of Origin China
- Category Diffuser Accessories
Dimensions
Overall Dia. | 14 in |
Duct Size | 12 in |
Overall Diameter | 14 in |
For Nominal Duct Diameter | 12 in |
Overall Height | 2 in |
Details
Material | Steel |
Shape | Round |
Compatible With | Perforated T-Bar Diffuser |
Item | Snap-On Collar |
Finish | Galvanized |
Accessory Type | Snap On Collar |
Connection Type | Snap Lock |
Thickness | 18 ga |
Compatible with Product Type | Perforated T-Bar Diffuser |
End Type | Snap Lock Coupling |
Product Type | Snap-On Collar |
Description
Snap-On Collar, Material Steel, Product Type Snap-On Collar, For Nominal Duct Diameter 12 in, Thickness 18 ga, Overall Diameter 14 in, Compatible with Product Type Perforated T-Bar Diffuser, End Type Snap Lock Coupling, Overall Height 2 in, Compatible with Grainger Part Number 4JRL3, 4MJU5, 4MJV5, Compatible with Brand Not Applicable, Shape Round, Finish Galvanized, Includes Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 1/3 Phase, 7.5 kW (MUH078)
- SUPCO Negative Pressure Trap, 1" x 1", Clr (NPC1H)
- ALL-FILTERS 16X30X2 MERV 10 Pleated AC Furnace Air Filter, 6PK (16302.10 6PK)
- DANFOSS T2 Style Orifice 02 (068-2015)
- ZORO SELECT Snap On Collar, Round, Galvanized Steel (4JRN3)
- ZORO SELECT Snap On Collar, Round, Galvanized Steel (4JRN4)
- ZORO SELECT Snap On Collar, Round, Galvanized Steel (4JRN2)
- AMERI-VENT Standard Flashing 10In (10RF)
- AMERICAN LOUVER Plaster Frame for Lay-In Air Diffuser, 2' x 2', Wht, PK2 (ALPF2X2-2PK)
- TOOLTIME C801-06 Damper Ring Diffuser Brown 6 in. (TO710179)
- AMERIFLOW Snap On Collar, Round, Galvanized Steel (G5006C)
- Zoro Select Diffuser Accessories