Shop All Diffuser Accessories
Zoro Select
Snap On Collar, Round, Galvanized Steel
Mfr # 4JRN3
Zoro # G3073357
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shape Round
- Duct Size 8 in
- Overall Dia. 14 in
- Compatible With Perforated T-Bar Diffuser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4JRN3
- Zoro # G3073357
- UPC # 190735512081
- Country of Origin China
- Category Diffuser Accessories
Dimensions
Duct Size | 8 in |
Overall Dia. | 14 in |
Overall Height | 2 in |
For Nominal Duct Diameter | 8 in |
Overall Diameter | 14 in |
Details
Material | Steel |
Shape | Round |
Compatible With | Perforated T-Bar Diffuser |
Item | Snap-On Collar |
Finish | Galvanized |
Accessory Type | Snap On Collar |
Thickness | 18 ga |
Product Type | Snap-On Collar |
Compatible with Product Type | Perforated T-Bar Diffuser |
End Type | Snap Lock Coupling |
Connection Type | Snap Lock |
Description
Snap-On Collar, Material Steel, Product Type Snap-On Collar, For Nominal Duct Diameter 8 in, Thickness 18 ga, Overall Diameter 14 in, Compatible with Product Type Perforated T-Bar Diffuser, End Type Snap Lock Coupling, Overall Height 2 in, Compatible with Grainger Part Number 4MJU3, 4MJU8, 4MJV1, 4MJV3, Compatible with Brand Not Applicable, Shape Round, Finish Galvanized, Includes Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X25X1 Poly Disposable Panel Air Filter MERV 6, 6PK (16251.6 6pk)
- MASTERCOOL CAN TAP VALVE R134A (ME85510)
- DAYTON Louver Flange Kit, 36X48 (33W760)
- HONEYWELL THERMAL SOLUTIONS 23176Cb Potentiometer Assy. (23176CB)
- ZORO SELECT Snap On Collar, Round, Galvanized Steel (4JRN4)
- ZORO SELECT Snap On Collar, Round, Galvanized Steel (4JRN2)
- ZORO SELECT Snap On Collar, Round, Galvanized Steel (4JRN5)
- DURAVENT 4"Pellet Vent Horiz Kit (4PVL-KHA)
- AMERIFLOW Snap On Collar, Round, Galvanized Steel (G5010C)
- AMERICAN LOUVER Plaster Frame for Lay-In Air Diffuser, 1' x1', Wht, PK2 (ALPF1X1-2PK)
- TOOLTIME C801-06 Damper Ring Diffuser Brown 6 in. (TO710179)
- Zoro Select Ceiling Diffusers & Accessories