Shop All Hose Clamps
Zoro Select
Snap-Hose Clamp, White, 4.49"Max ID, PK10
Mfr # HC-109-PA66-N
Zoro # G900419725
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Thickness 0.102 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HC-109-PA66-N
- Zoro # G900419725
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamping Dia. | 4.252 to 4.500 in |
Width | 0.354 in |
Head Height | 0.7 in |
Clamp Maximum Inside Diameter | 4.49 in |
Clamping Diameter | 4.21 in - 4.49 in |
Clamp Minimum Inside Diameter | 4.21 in |
Band Width | 0.35 in |
Details
Clamp Type | Snap-on Clamp |
Finish | Unfinished |
Material | Nylon |
Thickness | 0.102 in |
Color | White |
Item | Hose Clamp |
Type | Snap-On Clamp |
Standards | RoHS Compliant |
Reusable Clamp | Yes |
Maximum Operating Temperature | 255 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Tooth Grip Type | Double |
Resistance Properties | Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant |
Band Thickness | 0.099 in |
Description
Hose Clamp, Band Thickness 0.099 in, Band Width 0.35 in, Clamp Maximum Inside Diameter 4.49 in, Clamp Minimum Inside Diameter 4.21 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.7 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER BEARINGS 2.25", Bronze Bushing Cam Follower (SFH-72-A)
- TRITAN Radial Ball Bearing, PS, 25mm, 6005 (6005/C3)
- LOC-LINE 15mm Short Lathe Adapter, PK20 (49458)
- DIXON Barb to Industrial Plug, Barb, 1/4, Steel (D2S2)
- ZORO SELECT Shrink Clamp, 1/2 in. min. dia. (32915)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (6720-5)
- ZORO SELECT Hose Clamp, 9/16 to 1-3/4 In, SAE 20, PK10 (5820)
- ZORO SELECT Hose Clamp, 6-3/4 to 7-5/8In, SAE 762, PK10 (4175070)
- ZORO SELECT Hose Clamp, 301 Stainless Steel, Perforated Band, 5/16 in – 5/8 in Clamping Dia, 10 Pack (6202)
- ZORO SELECT Hose Clamp, 6-1/8 to 9-1/8 In, SAE 912, PK5 (6X500)
- DIXON Worm Gear Clamp, HSS 36/64", 1-4/64" (HSS10)
- Zoro Select Hose Fittings