Shop All Hose Clamps
Zoro Select
Snap-Hose Clamp, White, 3.73"Max ID, PK10
Mfr # HC-91-PA66-N
Zoro # G500419774
product price: $9.59
/pk 10, $0.96/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Type Snap-On Clamp
- Clamping Dia. 3.583 to 3.780 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-91-PA66-N
- Zoro # G500419774
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamping Dia. | 3.583 to 3.780 in |
Width | 0.374 in |
Band Width | 0.37 in |
Clamp Maximum Inside Diameter | 3.73 in |
Clamping Diameter | 3.46 in - 3.73 in |
Head Height | 0.64 in |
Clamp Minimum Inside Diameter | 3.46 in |
Details
Clamp Type | Snap-on Clamp |
Finish | Unfinished |
Material | Nylon |
Type | Snap-On Clamp |
Standards | DIN3017, RoHS Compliant |
Item | Hose Clamp |
Thickness | 0.102 in |
Color | White |
Band Thickness | 0.106 in |
Reusable Clamp | Yes |
Minimum Operating Temperature | -40 Degrees F |
Tooth Grip Type | Double |
Resistance Properties | Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant |
Maximum Operating Temperature | 255 Degrees F |
Description
Hose Clamp, Band Thickness 0.106 in, Band Width 0.37 in, Clamp Maximum Inside Diameter 3.73 in, Clamp Minimum Inside Diameter 3.46 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards DIN3017, RoHS Compliant, Head Height 0.64 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONER Dry Film Mold Release, 12 oz, Aerosol (E408)
- LDI INDUSTRIES Pressure/Vacuum Breather, 3/8-18, 2.16 H (PRV201-03)
- POWERDRIVE Sheave, 1" Bore, 6.25" O.D. (AK64-1)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23216MPG, Pressure Line, 10 micron, Outside-In (MF0509307)
- ZORO SELECT Clamp, Double Bolt (3LZ28)
- ZORO SELECT Hose Clamp, 2-1/4 to 4-1/4 In, SAE 60, PK10 (670040060)
- ZORO SELECT Hose Clamp, 7-1/4 to 7-9/16In, SAE 725, PK5 (300110725)
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10, Thickness: 0.022 in (670040072)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10, Package Quantity: 10 (68104)
- ZORO SELECT Snap-Hose Clamp, Black, 2.11"Max ID, PK25 (HC-V-PA66-BK)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (6728170)
- Zoro Select Hose Clamps