Shop All Hose Clamps
Zoro Select
Snap-Hose Clamp, White, 3.54"Max ID, PK10
Mfr # HC-85-PA66-N
Zoro # G800419719
product price: $9.15
/pk 10, $0.92/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Thickness 0.102 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-85-PA66-N
- Zoro # G800419719
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamping Dia. | 3.350 to 3.567 in |
Width | 0.35 in |
Clamp Minimum Inside Diameter | 3.34 in |
Head Height | 0.68 in |
Band Width | 0.35 in |
Clamping Diameter | 3.34 in - 3.54 in |
Clamp Maximum Inside Diameter | 3.54 in |
Details
Clamp Type | Snap-on Clamp |
Finish | Unfinished |
Material | Nylon |
Thickness | 0.102 in |
Color | White |
Type | Snap-On Clamp |
Item | Hose Clamp |
Standards | DIN3017, RoHS Compliant |
Maximum Operating Temperature | 255 Degrees F |
Band Thickness | 0.099 in |
Tooth Grip Type | Double |
Resistance Properties | Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant |
Minimum Operating Temperature | -40 Degrees F |
Reusable Clamp | Yes |
Description
Hose Clamp, Band Thickness 0.099 in, Band Width 0.35 in, Clamp Maximum Inside Diameter 3.54 in, Clamp Minimum Inside Diameter 3.34 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards DIN3017, RoHS Compliant, Head Height 0.68 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN KLEAN Replacement Micro Filter (GK-5301ER-P)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 9.75 inch OD (2BK100H)
- SUNBELT PB Blaster Penetrating Catalyst (11 oz) 2.6" x2.6" x7.95" (A-B1AC5816PB)
- FESTO Ball Valve QH-QS-6-1/8 (QH-QS-6-1/8)
- ZORO SELECT Plastic Hose Clamp, Wing Screw, PK10 (PWD-13-50-WG-PA66-BK)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (5220070)
- ZORO SELECT Clamp, Hose, 1/2 In Size (3LZ08)
- ZORO SELECT Hose Clamp, 1-5/16 to 2-1/4In, SAE 28, PK10, Metric Dia. Max.: 57 mm (6828)
- ZORO SELECT Shrink Clamp, Min.Dia.1-3/4 In. (32948)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (6720170)
- ZORO SELECT Hose Clamp, Nylon, Max 0.707 In, PK10 (22HSC0120)
- Zoro Select Hose Clamps