Shop All Hose Clamps
Zoro Select
Snap-Hose Clamp, White, 3.33"Max ID, PK10
Mfr # HC-80-PA66-N
Zoro # G000419748
product price: $8.45
/pk 10, $0.85/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Standards DIN3017, RoHS Compliant
- Type Snap-On Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-80-PA66-N
- Zoro # G000419748
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Width | 0.354 in |
Clamping Dia. | 3.142 to 3.346 in |
Band Width | 0.35 in |
Head Height | 0.69 in |
Clamp Minimum Inside Diameter | 3.15 in |
Clamping Diameter | 3.15 in - 3.33 in |
Clamp Maximum Inside Diameter | 3.33 in |
Details
Clamp Type | Snap-on Clamp |
Finish | Unfinished |
Material | Nylon |
Item | Hose Clamp |
Standards | DIN3017, RoHS Compliant |
Type | Snap-On Clamp |
Thickness | 0.114 in |
Color | White |
Tooth Grip Type | Double |
Reusable Clamp | Yes |
Resistance Properties | Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant |
Band Thickness | 0.122 in |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 255 Degrees F |
Description
Hose Clamp, Band Thickness 0.122 in, Band Width 0.35 in, Clamp Maximum Inside Diameter 3.33 in, Clamp Minimum Inside Diameter 3.15 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards DIN3017, RoHS Compliant, Head Height 0.69 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Gear, Spur, 12 Pitch (ND30)
- D&D 19 1/2" Outside Length, 1/2" Top Width, 1 Ribs (A17.5/4L195)
- MASTER DRIVE INC Classical "A" V-Belt, A60 (A60SEL)
- TRITAN Angular Contact Ball Bearing, 2000lb., NBR (5203 2RS/C3 PRX)
- ZORO SELECT Hose Clamp, 5-1/2 to 5-13/16In, SAE550, PK5 (300110550)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10, Hose Clamp Band Width: 9/16 in (63104)
- ZORO SELECT Hose Clamp, 2 to 6 In, SAE 88, SS, PK10 (5688)
- ZORO SELECT Snap-Hose Clamp, Black, 3.54"Max ID, PK10 (HC-85-PA66-BK)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (5228070)
- ZORO SELECT Worm Gear Hose Clamp, 1/2"W, 4 1/8"ID, PK10 (43287)
- ZORO SELECT Hose Clamp, 1-3/4 to 2-1/2 In, SAE 32, PK10 (360030032070)
- Zoro Select Hose Clamps