Shop All Hose Clamps
Zoro Select
Snap-Hose Clamp, White, 3.15"Max ID, PK10
Mfr # HC-75-PA66-N
Zoro # G900419756
product price: $7.49
/pk 10, $0.75/ea
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Standards RoHS Compliant
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-75-PA66-N
- Zoro # G900419756
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamping Dia. | 2.941 to 3.169 in |
Width | 0.358 in |
Clamp Minimum Inside Diameter | 2.92 in |
Clamp Maximum Inside Diameter | 3.15 in |
Band Width | 0.37 in |
Head Height | 0.66 in |
Clamping Diameter | 2.92 in - 3.15 in |
Details
Clamp Type | Snap-on Clamp |
Finish | Unfinished |
Material | Nylon |
Standards | RoHS Compliant |
Color | White |
Type | Snap-On Clamp |
Item | Hose Clamp |
Thickness | 0.102 in |
Minimum Operating Temperature | -40 Degrees F |
Band Thickness | 0.099 in |
Tooth Grip Type | Double |
Reusable Clamp | Yes |
Maximum Operating Temperature | 255 Degrees F |
Resistance Properties | Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant |
Description
Hose Clamp, Band Thickness 0.099 in, Band Width 0.37 in, Clamp Maximum Inside Diameter 3.15 in, Clamp Minimum Inside Diameter 2.92 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.66 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 1" Inside Dia - Heavy Duty HDPE - 66' Length Per Box - Yellow (HGPW-32-66-YW)
- GF&D SYSTEMS Grease Fitting, Str, 1/8-27 Relief, PK10 (5PU43)
- TIMKEN TIM 581, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od (581)
- CONTINENTAL V-belt, 102 in L, 1/2 in W Top, Rubber (841020)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10 (6332)
- ZORO SELECT Hose Clamp, 7-1/2 to 7-13/16In, SAE750, PK5 (300110750)
- ZORO SELECT Snap-Hose Clamp, Black, 1.39"Max ID, PK25 (HC-P-PA66-BK)
- ZORO SELECT Hose Clamp, 2 to 4 In, SAE 56, SS, PK10, Screw Size: 5/16 in (5756)
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (5208070)
- ZORO SELECT Hose Clamp, 1-9/16 to 2-1/2In, SAE 32, PK10 (5332)
- ZORO SELECT Clamp, Hose, 1/2 In Size (3LZ27)
- Zoro Select Hose Fittings