Shop All Hose Clamps
Zoro Select
Snap-Hose Clamp, White, 2.77"Max ID, PK10
Mfr # HC-66-PA66-N-534B
Zoro # G300419738
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Thickness 0.102 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HC-66-PA66-N-534B
- Zoro # G300419738
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Width | 0.362 in |
Clamping Dia. | 2.591 to 2.823 in |
Clamping Diameter | 2.57 in - 2.77 in |
Head Height | 0.6 in |
Clamp Maximum Inside Diameter | 2.77 in |
Clamp Minimum Inside Diameter | 2.57 in |
Band Width | 0.37 in |
Details
Clamp Type | Snap-on Clamp |
Finish | Unfinished |
Material | Nylon |
Thickness | 0.102 in |
Item | Hose Clamp |
Color | White |
Type | Snap-On Clamp |
Tooth Grip Type | Double |
Maximum Operating Temperature | 255 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Band Thickness | 0.079 in |
Description
Hose Clamp, Band Thickness 0.079 in, Band Width 0.37 in, Clamp Maximum Inside Diameter 2.77 in, Clamp Minimum Inside Diameter 2.57 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Head Height 0.6 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/2 HP, 48Z Frame, 115/230V AC Voltage (048A17T2004)
- PARKER Pneumatic Oil Filter, 1/2 In. NPT, 145 cfm (8104N-1A1-BX)
- NSK NSK-2306, 2300 Series SelfAligning Ball Bearing, 2306 (2306)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 5/8" (L09058)
- ZORO SELECT Hose Clamp Assortment, Industrial, SS (99903-1680-070)
- ZORO SELECT Snap-Hose Clamp, Black, 0.83"Max ID, PK50 (HC-H-PA66-BK)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (6728-5)
- ZORO SELECT Clamp, Hose, 3/4 In Size (3LZ11)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10 (670040006)
- ZORO SELECT Clamp, Double Bolt (3LZ34)
- AEROQUIP Mounting Cage, 8 Dash, PK20 (1F40105-08C)
- Zoro Select Hose Fittings