Shop All Hose Clamps
Zoro Select
Snap-Hose Clamp, White, 2.34"Max ID, PK25
Mfr # HC-X-PA66-N
Zoro # G700419789
product price: $11.69
/pk 25, $0.47/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Clamping Dia. 2.159 to 2.340 in
- Width 0.366 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-X-PA66-N
- Zoro # G700419789
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamping Dia. | 2.159 to 2.340 in |
Width | 0.366 in |
Clamp Maximum Inside Diameter | 2.34 in |
Band Width | 0.37 in |
Clamping Diameter | 2.26 in - 2.34 in |
Head Height | 0.61 in |
Clamp Minimum Inside Diameter | 2.26 in |
Details
Clamp Type | Snap-on Clamp |
Finish | Unfinished |
Material | Nylon |
Type | Snap-On Clamp |
Thickness | 0.095 in |
Item | Hose Clamp |
Color | White |
Standards | RoHS Compliant |
Band Thickness | 0.095 in |
Maximum Operating Temperature | 255 Degrees F |
Tooth Grip Type | Double |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant |
Reusable Clamp | Yes |
Description
Hose Clamp, Band Thickness 0.095 in, Band Width 0.37 in, Clamp Maximum Inside Diameter 2.34 in, Clamp Minimum Inside Diameter 2.26 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.61 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Constant Torq Clamp 13/16 - 1-3/4 (022420)
- INGERSOLL-RAND Compressed Air Dryer (DA212EC)
- SPEEDAIRE Back Up Ring (TTR82124121G)
- MITSUBOSHI FHP Fractional Horsepower 5L Type, 21/32" x 39'' - 5L390 (5L390)
- ZORO SELECT Snap-Hose Clamp, White, 1.39"Max ID, PK25 (HC-P-PA66-N)
- ZORO SELECT Hose Clamp, 1-3/4 to 3-3/4 In, SAE 52, PK10 (5252070)
- ZORO SELECT Hose Clamp, 4-1/4 to 4-9/16In, SAE 425, PK5 (300110425)
- ZORO SELECT Shrink Clamp, 13/16 in. min. dia. (32922)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/8In, SAE 212, PK10 (4120070)
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (6344)
- MIDWEST FASTENER 1/2" OD Zinc Plated Steel Hose Clamps 15PK (70206)
- Zoro Select Hose Clamps