Shop All Hose Clamps
Zoro Select
Snap-Hose Clamp, White, 2.22"Max ID, PK25
Mfr # HC-W-PA66-N
Zoro # G000419663
product price: $11.39
/pk 25, $0.46/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Standards RoHS Compliant
- Clamping Dia. 2.076 to 2.222 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-W-PA66-N
- Zoro # G000419663
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamping Dia. | 2.076 to 2.222 in |
Width | 0.347 in |
Band Width | 0.35 in |
Head Height | 0.58 in |
Clamp Minimum Inside Diameter | 2.06 in |
Clamp Maximum Inside Diameter | 2.22 in |
Clamping Diameter | 2.06 in - 2.22 in |
Details
Clamp Type | Snap-on Clamp |
Finish | Unfinished |
Material | Nylon |
Standards | RoHS Compliant |
Color | White |
Type | Snap-On Clamp |
Thickness | 0.083 in |
Item | Hose Clamp |
Band Thickness | 0.083 in |
Maximum Operating Temperature | 255 Degrees F |
Resistance Properties | Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant |
Minimum Operating Temperature | -40 Degrees F |
Tooth Grip Type | Double |
Reusable Clamp | Yes |
Description
Hose Clamp, Band Thickness 0.083 in, Band Width 0.35 in, Clamp Maximum Inside Diameter 2.22 in, Clamp Minimum Inside Diameter 2.06 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.58 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLINE BEARING Pillow Block Brg, 2 7/16in Bore, Duct Iron (49322207)
- FAG BEARINGS Deep Groove Ball Bearings, Single Row <= 90mm (16007)
- MILTON Grease Gun, Lever, 10,000 psi (S-3100)
- BESTORQ Kevlar V-Belt / B62K (5L650LG)
- ZORO SELECT Shrink Clamp, Min.Dia.1-1/2 In. (32941)
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK10 (5264070)
- ZORO SELECT Hose Clamp, Dia 0.625x0.107, Grn, PK100 (HC-10ST G)
- ZORO SELECT Hose Clamp, 1 to 3 In, SAE 40, SS, PK10, Metric Dia. Min.: 26 mm (5740)
- ZORO SELECT Hose Clamp, Nylon, Max 0.650 In, PK10 (22HSC0100)
- ZORO SELECT Surelock Clamp, 9/16"W, 14 1/16"ID (4830671)
- ZORO SELECT Hose Clamp, Nylon, Max 1.425 In, PK10 (22HC1250B)
- Zoro Select Hose Clamps