Shop All Hose Clamps
Zoro Select
Snap-Hose Clamp, White, 1.86"Max ID, PK25
Mfr # HC-T-PA66-N
Zoro # G100419730
product price: $10.99
/pk 25, $0.44/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Standards RoHS Compliant
- Clamping Dia. 1.706 to 1.860 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-T-PA66-N
- Zoro # G100419730
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamping Dia. | 1.706 to 1.860 in |
Width | 0.351 in |
Band Width | 0.35 in |
Clamping Diameter | 1.71 in - 1.86 in |
Clamp Maximum Inside Diameter | 1.86 in |
Head Height | 0.52 in |
Clamp Minimum Inside Diameter | 1.71 in |
Details
Clamp Type | Snap-on Clamp |
Finish | Unfinished |
Material | Nylon |
Standards | RoHS Compliant |
Item | Hose Clamp |
Color | White |
Thickness | 0.083 in |
Type | Snap-On Clamp |
Tooth Grip Type | Double |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 255 Degrees F |
Band Thickness | 0.083 in |
Reusable Clamp | Yes |
Resistance Properties | Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant |
Description
Hose Clamp, Band Thickness 0.083 in, Band Width 0.35 in, Clamp Maximum Inside Diameter 1.86 in, Clamp Minimum Inside Diameter 1.71 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.52 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS H2C-125 Two-Piece Clamping Collar Recessed Screw (H2C-125)
- MATRIX MANAGEMENT Prolube 43972 Grease Fitting Set, SAE, 80-piece (43972)
- BANDO S5M-255 Timing Belt, 100-S5M-255 (100-S5M-255)
- POWERDRIVE Sheave, SDS Bushing, 7.15"O.D. (1B68SDS)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (5220070)
- ZORO SELECT Hose Clamp, 1/2 to 7/8 In, SAE 6, SS, PK10 (5306)
- ZORO SELECT Hose Clamp, 1-1/4 to 1-3/4 In, SAE 20, PK10 (360030020070)
- ZORO SELECT Snap-Hose Clamp, Black, 1.18"Max ID, PK50 (HC-M-PA66-BK)
- ZORO SELECT Hose Clamp, Nylon, Max 0.707 In, PK10 (22HSC0120)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (6710170)
- GATES STAINLESS STEEL CLAMP (32207)
- Zoro Select Hose Clamps