Shop All Hose Clamps
Zoro Select
Snap-Hose Clamp, White, 1.75"Max ID, PK25
Mfr # HC-S-PA66-N
Zoro # G1724691
product price: $10.65
/pk 25, $0.43/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Color White
- Thickness 0.083 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-S-PA66-N
- Zoro # G1724691
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Width | 0.359 in |
Clamping Dia. | 1.604 to 1.745 in |
Clamping Diameter | 1.6 in - 1.75 in |
Clamp Minimum Inside Diameter | 1.6 in |
Head Height | 0.51 in |
Band Width | 0.36 in |
Clamp Maximum Inside Diameter | 1.75 in |
Details
Clamp Type | Snap-on Clamp |
Finish | Unfinished |
Material | Nylon |
Color | White |
Thickness | 0.083 in |
Type | Snap-On Clamp |
Item | Hose Clamp |
Standards | RoHS Compliant |
Reusable Clamp | Yes |
Maximum Operating Temperature | 255 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Tooth Grip Type | Double |
Resistance Properties | Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant |
Band Thickness | 0.083 in |
Description
Hose Clamp, Band Thickness 0.083 in, Band Width 0.36 in, Clamp Maximum Inside Diameter 1.75 in, Clamp Minimum Inside Diameter 1.6 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.51 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Adapter, Pipe (4ZK26)
- DAYTON DC Gearmotor, RPM 77, 90 VDC (5LAF2)
- GLOBAL G1SC-168-B One-Piece Clamping Collar (G1SC-168-B)
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Single Acting (0.75NSR01.00)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/2In, SAE 16, SS, PK10 (62M16)
- ZORO SELECT Hose Clamp, Natural, 0.248" W, PK50 (HC-CC-PA66-N)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 2.54"ID, PK10 (HC-59-PA66-N)
- ZORO SELECT Hose Clamp, 4-1/2 to 6-1/2 In, SAE 96, PK10 (6796170)
- ZORO SELECT Hose Clamp, 1-9/16 to 2-1/2In, SAE 32, PK10 (6832)
- ZORO SELECT Snap-Plastic Hose Clamp, BLK, 3.33"ID, PK5 (HC-80-PA66-BK)
- BREEZE Hose Clamp, Mini, SAE 20, Zinc, PK10 (3520)
- Zoro Select Hose Fittings