Shop All Hose Clamps
Zoro Select
Snap-Hose Clamp, White, 1.52"Max ID, PK25
Mfr # HC-Q-PA66-N
Zoro # G400419737
product price: $9.69
/pk 25, $0.39/ea
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Type Snap-On Clamp
- Width 0.355 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-Q-PA66-N
- Zoro # G400419737
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Width | 0.355 in |
Clamping Dia. | 1.387 to 1.525 in |
Head Height | 0.54 in |
Clamp Maximum Inside Diameter | 1.52 in |
Clamping Diameter | 1.39 in - 1.52 in |
Clamp Minimum Inside Diameter | 1.39 in |
Band Width | 0.35 in |
Details
Clamp Type | Snap-on Clamp |
Finish | Unfinished |
Material | Nylon |
Type | Snap-On Clamp |
Standards | RoHS Compliant |
Thickness | 0.087 in |
Item | Hose Clamp |
Color | White |
Band Thickness | 0.087 in |
Minimum Operating Temperature | -40 Degrees F |
Tooth Grip Type | Double |
Reusable Clamp | Yes |
Resistance Properties | Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant |
Maximum Operating Temperature | 255 Degrees F |
Description
Hose Clamp, Band Thickness 0.087 in, Band Width 0.35 in, Clamp Maximum Inside Diameter 1.52 in, Clamp Minimum Inside Diameter 1.39 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.54 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" ID x 300 ft. PVC Air Hose 250 PSI BL (PLB07525-300)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932650Q, Pressure Line, 6 micron (ZX-932650Q)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 1/4 Inch NPT Male End, PK 25 (FM44-25K)
- GLOBAL G2SC-350-B Two-Piece Clamping Collar (G2SC-350-B)
- ZORO SELECT Hose Clamp, 1-1/2 to 1-5/8 In, SAE 150, PK5 (300110150)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/8In, SAE 212, PK10 (4120070)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (5812)
- ZORO SELECT Hose Clamp, Natural, 0.284" W, PK50 (HC-L-PA66-N)
- ZORO SELECT Hose Clamp, Dia 1.875x 0.177, Ylw, PK25 (HC-30ST ZD)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-150-SC-PA66-BK)
- THE BRUSH MAN 50’ Universal Clamp Kit (CLAMP KIT 50)
- Zoro Select Hose Clamps