Shop All Hose Clamps
Zoro Select
Snap-Hose Clamp, White, 1.39"Max ID, PK25
Mfr # HC-P-PA66-N
Zoro # G400419720
product price: $9.19
/pk 25, $0.37/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Width 0.366 in
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-P-PA66-N
- Zoro # G400419720
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Width | 0.366 in |
Clamping Dia. | 1.273 to 1.391 in |
Band Width | 0.37 in |
Clamping Diameter | 1.27 in - 1.39 in |
Clamp Maximum Inside Diameter | 1.39 in |
Clamp Minimum Inside Diameter | 1.27 in |
Head Height | 0.55 in |
Details
Clamp Type | Snap-on Clamp |
Finish | Unfinished |
Material | Nylon |
Standards | RoHS Compliant |
Type | Snap-On Clamp |
Color | White |
Item | Hose Clamp |
Thickness | 0.087 in |
Band Thickness | 0.087 in |
Tooth Grip Type | Double |
Reusable Clamp | Yes |
Maximum Operating Temperature | 255 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant |
Description
Hose Clamp, Band Thickness 0.087 in, Band Width 0.37 in, Clamp Maximum Inside Diameter 1.39 in, Clamp Minimum Inside Diameter 1.27 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.55 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ A28 V Belt, 30 in Outside Length, 1/2 in Top Width, 1 Ribs (A28)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB18B)
- TERRE PRODUCTS Husqvarna 407287 Husqvarna 532407287 V-Groove Idler Pulley - 3.5'' Dia.- 3/8'' Bore - Plastic (343253)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (36VF56)
- ZORO SELECT Hose Clamp, 1-5/16 to 3-1/4In, SAE 44, PK10 (6844)
- ZORO SELECT Hose Clamp, Black, 0.374" W, PK10 (HC-115-PA66-BK)
- ZORO SELECT Hose Clamp, 3-5/8 to 3-15/16In, SAE363, PK5 (300110363)
- ZORO SELECT Hose Clamp, Dia 0.342x0.062, Grn, PK100 (HC-5.5ST G)
- ZORO SELECT Hose Clamp, 2 to 4 In, SAE 56, SS, PK10, Screw Size: 5/16 in (5756)
- ZORO SELECT Hose Clamp, Nylon, Max 2.390 In, PK10 (22HC2125)
- ZORO SELECT Hose Clamp, Dia 0.250x0.062, Grn, PK100 (HC-4ST G)
- Zoro Select Hose Clamps