Shop All Hose Clamps
Zoro Select
Snap-Hose Clamp, White, 1.29"Max ID, PK25
Mfr # HC-N-PA66-N
Zoro # G000419724
product price: $9.19
/pk 25, $0.37/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Thickness 0.083 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-N-PA66-N
- Zoro # G000419724
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Width | 0.359 in |
Clamping Dia. | 1.158 to 1.288 in |
Clamp Maximum Inside Diameter | 1.29 in |
Clamp Minimum Inside Diameter | 1.16 in |
Clamping Diameter | 1.16 in - 1.29 in |
Head Height | 0.54 in |
Band Width | 0.36 in |
Details
Clamp Type | Snap-on Clamp |
Finish | Unfinished |
Material | Nylon |
Item | Hose Clamp |
Thickness | 0.083 in |
Color | White |
Type | Snap-On Clamp |
Standards | RoHS Compliant |
Tooth Grip Type | Double |
Maximum Operating Temperature | 255 Degrees F |
Resistance Properties | Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant |
Band Thickness | 0.083 in |
Minimum Operating Temperature | -40 Degrees F |
Reusable Clamp | Yes |
Description
Hose Clamp, Band Thickness 0.083 in, Band Width 0.36 in, Clamp Maximum Inside Diameter 1.29 in, Clamp Minimum Inside Diameter 1.16 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.54 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 22200 Spherical Roller Bearing (22211 EX W33)
- NTN Flange Bearing, 2-Bolt, Ball, 1" Bore (UELFLU-1M)
- WILKERSON Connector, Modular (GPA-96-601)
- MITYVAC Fluid Reservoir Bottle, 2.5 Gallon (MITMVA572)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 2.54"ID, PK10 (HC-59-PA66-N)
- ZORO SELECT Hose Clamp, Nylon, Max 0.536 In, PK10 (22HC0468)
- ZORO SELECT Hose Clamp, 5-3/4 to 6-5/8In, SAE 662, PK10 (4165070)
- ZORO SELECT Hose Clamp, 5-3/4 to 6-5/8In, SAE 662, PK10 (4565070)
- ZORO SELECT Hose Clamp, Nylon, Max 0.665 In, PK10 (22HC0593)
- ZORO SELECT Hose Clamp, 1-3/4 to 2-3/4In, SAE 36, PK400 (Tridon 632036)
- VELVAC Constant Torq Clamp 1-1/4 - 2-1/8 (022400)
- Zoro Select Hose Clamps