Shop All Hose Clamps
Zoro Select
Snap-Hose Clamp, White, 0.93"Max ID, PK50
Mfr # HC-J-PA66-N
Zoro # G1724061
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Clamping Dia. 0.816 to 0.934 in
- Thickness 0.083 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HC-J-PA66-N
- Zoro # G1724061
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamping Dia. | 0.816 to 0.934 in |
Width | 0.252 in |
Band Width | 0.25 in |
Head Height | 0.57 in |
Clamp Maximum Inside Diameter | 0.93 in |
Clamp Minimum Inside Diameter | 0.82 in |
Clamping Diameter | 0.82 in - 0.93 in |
Details
Clamp Type | Snap-on Clamp |
Finish | Unfinished |
Material | Nylon |
Item | Hose Clamp |
Thickness | 0.083 in |
Type | Snap-On Clamp |
Color | White |
Standards | RoHS Compliant |
Reusable Clamp | Yes |
Tooth Grip Type | Double |
Resistance Properties | Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant |
Maximum Operating Temperature | 255 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Band Thickness | 0.083 in |
Description
Hose Clamp, Band Thickness 0.083 in, Band Width 0.25 in, Clamp Maximum Inside Diameter 0.93 in, Clamp Minimum Inside Diameter 0.82 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.57 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Brass Breather Filter with G 3/8" Pipe Thread - J.W. Winco 882-G3/8-MS-M (882-G3/8-MS-M)
- SPEEDAIRE Stopper Assembly, 1/2 (TT2CUA9A3G)
- ARO Solenoid Coil, 16 Mm (114138-33)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (EM3710T)
- ZORO SELECT Snap-Hose Clamp, White, 2.63"Max ID, PK10 (HC-64-PA66-N)
- ZORO SELECT Surelock Clamp, 9/16"W, 14 1/16"ID (4830671)
- ZORO SELECT Clamp, Hose, 1 In Size (3LZ05)
- ZORO SELECT Hose Clamp, Nylon, Max 0.650 In, PK10 (22HSC0100B)
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK10, Metric Dia. Max.: 114 mm (5764)
- ZORO SELECT Hose Clamp, 2-3/8 to 2-11/16In, SAE238, PK5 (300110238)
- SEACHOICE Plated Screw Hose Clamps, 1/2" Band, Size #36, 10/Bx (23371)
- Zoro Select Hose Clamps