Shop All Hose Clamps
Zoro Select
Snap-Hose Clamp, White, 0.83"Max ID, PK50
Mfr # HC-H-PA66-N
Zoro # G1723879
product price: $12.79
/pk 50, $0.26/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Type Snap-On Clamp
- Thickness 0.087 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-H-PA66-N
- Zoro # G1723879
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Width | 0.284 in |
Clamping Dia. | 0.717 to 0.827 in |
Head Height | 0.5 in |
Clamp Minimum Inside Diameter | 0.72 in |
Clamping Diameter | 0.72 in - 0.83 in |
Band Width | 0.28 in |
Clamp Maximum Inside Diameter | 0.83 in |
Details
Clamp Type | Snap-on Clamp |
Finish | Unfinished |
Material | Nylon |
Type | Snap-On Clamp |
Thickness | 0.087 in |
Standards | RoHS Compliant |
Color | White |
Item | Hose Clamp |
Minimum Operating Temperature | -40 Degrees F |
Tooth Grip Type | Double |
Reusable Clamp | Yes |
Band Thickness | 0.087 in |
Resistance Properties | Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant |
Maximum Operating Temperature | 255 Degrees F |
Description
Hose Clamp, Band Thickness 0.087 in, Band Width 0.28 in, Clamp Maximum Inside Diameter 0.83 in, Clamp Minimum Inside Diameter 0.72 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.5 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 2-3/16" Bore (SFT-35)
- DAYTON Run Capacitor, 3 MFD, 370V, Oval (2MDV2)
- ANTI-SEIZE TECHNOLOGY Cop-Graf Anti-Seize Lubricating Compound, General Purpose, 16 oz Aerosol Can, Copper (11014)
- GATES Truflex V-Belts, 5L620 (5L620)
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK10 (6764170)
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10, Thickness: 0.022 in (670040072)
- ZORO SELECT Plastic Hose Clamp, Wing Screw, PK10 (PWD-13-100-WG-PA12-BK)
- ZORO SELECT Snap-Hose Clamp, Black, 1.18"Max ID, PK50 (HC-M-PA66-BK)
- ZORO SELECT Hose Clamp, Dia 0.468x0.087, Ylw, PK100 (HC-7.5ST ZD)
- ZORO SELECT Clamp, Hose End (3LX81)
- ZORO SELECT Plastic Worm Dr Hose Clmp, Wing Scrw, PK10 (PWD-13-50-WG-PA12-BK)
- Zoro Select Hose Clamps