Shop All Hose Clamps
Zoro Select
Snap-Hose Clamp, White, 0.6"Max ID, PK50
Mfr # HC-E-PA66-N
Zoro # G1724658
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Thickness 0.083 in
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HC-E-PA66-N
- Zoro # G1724658
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Width | 0.288 in |
Clamping Dia. | 0.544 to 0.603 in |
Head Height | 0.54 in |
Clamp Maximum Inside Diameter | 0.6 in |
Band Width | 0.29 in |
Clamping Diameter | 0.54 in - 0.6 in |
Clamp Minimum Inside Diameter | 0.54 in |
Details
Clamp Type | Snap-on Clamp |
Finish | Unfinished |
Material | Nylon |
Thickness | 0.083 in |
Item | Hose Clamp |
Standards | RoHS Compliant |
Type | Snap-On Clamp |
Color | White |
Reusable Clamp | Yes |
Tooth Grip Type | Double |
Maximum Operating Temperature | 255 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Band Thickness | 0.083 in |
Resistance Properties | Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant |
Description
Hose Clamp, Band Thickness 0.083 in, Band Width 0.29 in, Clamp Maximum Inside Diameter 0.6 in, Clamp Minimum Inside Diameter 0.54 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.54 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M One-way Valve A0121, 1/pk (A0121)
- JET Bearing (BB-6202ZZ)
- FAFNIR Wide Inner Ring And Housed Units, #RA012RRB (RA012RRB)
- TIMKEN TRB Single Cone Fuel Effic.<4 OD, NP075932-709A6 (NP075932-709A6)
- ZORO SELECT Hose Clamp, 1 to 4 In, SAE 56, SS, PK10 (5656)
- ZORO SELECT Hose Clamp, LCS, Dia 42mm x 1.9mm, PK10 (CTB-42ST FK)
- ZORO SELECT Hose Clamp, 2-1/4 to 3-1/4 In, SAE 44, PK10 (360030044070)
- ZORO SELECT Hose Clamp, 3-5/16 to 4-1/4In, SAE 60, PK10 (5360)
- ZORO SELECT Shrink Clamp, 1-1/16 in. min. dia. (32929)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10 (6332)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10, Hose Clamp Band Width: 9/16 in (63104)
- Zoro Select Hose Fittings