Shop All Hose Clamps
Zoro Select
Snap-Hose Clamp, White, 0.56"Max ID, PK50
Mfr # HC-D-PA66-N
Zoro # G1724481
product price: $10.59
/pk 50, $0.21/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Thickness 0.067 in
- Type Snap-On Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-D-PA66-N
- Zoro # G1724481
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamping Dia. | 0.485 to 0.559 in |
Width | 0.232 in |
Clamp Maximum Inside Diameter | 0.56 in |
Band Width | 0.23 in |
Head Height | 0.48 in |
Clamp Minimum Inside Diameter | 0.48 in |
Clamping Diameter | 0.48 in - 0.56 in |
Details
Clamp Type | Snap-on Clamp |
Finish | Unfinished |
Material | Nylon |
Thickness | 0.067 in |
Type | Snap-On Clamp |
Color | White |
Item | Hose Clamp |
Standards | RoHS Compliant |
Tooth Grip Type | Double |
Reusable Clamp | Yes |
Band Thickness | 0.067 in |
Resistance Properties | Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 255 Degrees F |
Description
Hose Clamp, Band Thickness 0.067 in, Band Width 0.23 in, Clamp Maximum Inside Diameter 0.56 in, Clamp Minimum Inside Diameter 0.48 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.48 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, SS, 1 pc, 12mm Bore Dia. (ENCL25-12MM-SS)
- TRITAN Deep Groove Ball Bearing, Inch, 0.875-in. Bore Dia., 1.875-in. Outside Dia., 0.375-in. Width (R14)
- LOC-LINE Replacement Shield, 7 1/2 x 10In (60529)
- DAYTON DC Motor, PM, TEFC, 1 HP, 1800 rpm, 12VDC (108924.00)
- ZORO SELECT Hose Clamp, 4-1/4 to 4-9/16In, SAE 425, PK5 (300110425)
- ZORO SELECT Hose Clamp, 1-1/2 to 3-1/2 In, SAE 48, PK10 (5648)
- ZORO SELECT Snap-Hose Clamp, Black, 0.6"Max ID, PK50 (HC-E-PA66-BK)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (6710170)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10 (6306)
- ZORO SELECT Worm Gear Hose Clamp, SAE 8, PK10 (6708M70)
- BREEZE Hose Clamp, GP, SAE 188,410SS, PK10 (64188)
- Zoro Select Hose Fittings