Shop All Hose Clamps
Zoro Select
Snap-Hose Clamp, White, 0.34"Max ID, PK50
Mfr # HC-AA-PA66-N
Zoro # G1723641
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Width 0.177 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HC-AA-PA66-N
- Zoro # G1723641
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Width | 0.177 in |
Clamping Dia. | 0.252 to 0.343 in |
Clamp Minimum Inside Diameter | 0.25 in |
Band Width | 0.18 in |
Clamping Diameter | 0.25 in - 0.34 in |
Head Height | 0.39 in |
Clamp Maximum Inside Diameter | 0.34 in |
Details
Clamp Type | Snap-on Clamp |
Finish | Unfinished |
Material | Nylon |
Item | Hose Clamp |
Color | White |
Standards | RoHS Compliant |
Thickness | 0.067 in |
Type | Snap-On Clamp |
Minimum Operating Temperature | -40 Degrees F |
Reusable Clamp | Yes |
Band Thickness | 0.067 in |
Maximum Operating Temperature | 255 Degrees F |
Tooth Grip Type | Double |
Resistance Properties | Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant |
Description
Hose Clamp, Band Thickness 0.067 in, Band Width 0.18 in, Clamp Maximum Inside Diameter 0.34 in, Clamp Minimum Inside Diameter 0.25 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.39 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air King, MNPT End, 3/4" (GAM7)
- CLIMAX METAL PRODUCTS C-062 Set Screw Collar (C-062)
- LOC-LINE Vacuum Hose Adapter (81210)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, Steel (SP-24-F)
- ZORO SELECT Hose Clamp, 4-1/16 to 5 In, SAE 72, SS, PK10 (5372)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10 (6799170)
- ZORO SELECT Plastic Hose Clamp, Wing Screw, PK10 (PWD-13-100-WG-PA12-BK)
- ZORO SELECT Hose Clamp, Dia 1.500x 0.162, Ylw, PK25 (HC-24ST ZD)
- ZORO SELECT Hose Clamp, 3-1/2 to 5-1/2 In, SAE 80, PK10 (5780)
- ZORO SELECT Hose Clamp, 2-3/4 to 3-5/8In, SAE 362, PK10 (4535070)
- DAYCO Hose Clamp Ss Hose Clamp, 92240 (92240)
- Zoro Select Hose Fittings