Shop All Hose Clamps
This Product is Discontinued
Zoro Select
Snap-Hose Clamp, White, 0.25"Max ID, PK50 (Discontinued)
Mfr # HC-A-PA66-N
Zoro # G1723264
This Product is Discontinued
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Standards RoHS Compliant
- Thickness 0.055 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-A-PA66-N
- Zoro # G1723264
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Width | 0.158 in |
Clamping Dia. | 0.213 to 0.248 in |
Clamp Maximum Inside Diameter | 0.25 in |
Head Height | 0.33 in |
Clamp Minimum Inside Diameter | 0.21 in |
Band Width | 0.16 in |
Clamping Diameter | 0.21 in - 0.25 in |
Details
Clamp Type | Snap-on Clamp |
Finish | Unfinished |
Material | Nylon |
Standards | RoHS Compliant |
Thickness | 0.055 in |
Item | Hose Clamp |
Color | White |
Type | Snap-On Clamp |
Reusable Clamp | Yes |
Resistance Properties | Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant |
Band Thickness | 0.055 in |
Tooth Grip Type | Double |
Maximum Operating Temperature | 255 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Description
Hose Clamp, Band Thickness 0.055 in, Band Width 0.16 in, Clamp Maximum Inside Diameter 0.25 in, Clamp Minimum Inside Diameter 0.21 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.33 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.