Shop All Hose Clamps
Zoro Select
Snap-Hose Clamp, Black, 4.49"Max ID, PK10
Mfr # HC-109-PA66-BK
Zoro # G1724332
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Width 0.354 in
- Thickness 0.102 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HC-109-PA66-BK
- Zoro # G1724332
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Width | 0.354 in |
Clamping Dia. | 4.252 to 4.500 in |
Clamp Maximum Inside Diameter | 4.49 in |
Head Height | 0.7 in |
Clamping Diameter | 4.21 in - 4.49 in |
Band Width | 0.35 in |
Clamp Minimum Inside Diameter | 4.21 in |
Details
Clamp Type | Snap-on Clamp |
Finish | Unfinished |
Material | Nylon |
Thickness | 0.102 in |
Item | Hose Clamp |
Standards | RoHS Compliant |
Type | Snap-On Clamp |
Color | Black |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant |
Maximum Operating Temperature | 255 Degrees F |
Tooth Grip Type | Double |
Reusable Clamp | Yes |
Band Thickness | 0.099 in |
Description
Hose Clamp, Band Thickness 0.099 in, Band Width 0.35 in, Clamp Maximum Inside Diameter 4.49 in, Clamp Minimum Inside Diameter 4.21 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.7 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Bracket, Wall Mount (GPA-96-606)
- CENTURY Air Compressor Motor (B386)
- SENQCIA INSPIRE SERIES C2060H Roller Link ASME/ANSI Double Pitch RllrChn, 1-1/2" Pitch, PK5 (C2060RL)
- FREEMAN Z1414MMSIP 1/4" x 1/4" Male to Male Swivel Industrial Plug (Z1414MMSIP)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/8In, SAE 212, PK10 (4120070)
- ZORO SELECT Hose Clamp, 1-7/8 to 2-3/4 In, SAE 36, PK10 (360030036070)
- ZORO SELECT Hose Clamp, 3 to 4 In, SAE 56, SS, PK10 (5456)
- ZORO SELECT Hose Clamp, Nylon, Max 0.536 In, PK10 (22HC0468)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (5216070)
- ZORO SELECT Hose Clamp, Nylon, Max 0.875 In, PK10 (22HC0813B)
- OETIKER Clamp, Oetiker, 2 Ear, 14-17mm, 100 Bag (10100022)
- Zoro Select Hose Fittings