Shop All Hose Clamps
Zoro Select
Snap-Hose Clamp, Black, 2.77"Max ID, PK10
Mfr # HC-66-PA66-BK-534B
Zoro # G1724043
product price: $6.15
/pk 10, $0.62/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Color Black
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-66-PA66-BK-534B
- Zoro # G1724043
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamping Dia. | 2.591 to 2.823 in |
Width | 0.362 in |
Band Width | 0.37 in |
Clamping Diameter | 2.57 in - 2.77 in |
Head Height | 0.6 in |
Clamp Maximum Inside Diameter | 2.77 in |
Clamp Minimum Inside Diameter | 2.57 in |
Details
Clamp Type | Snap-on Clamp |
Finish | Unfinished |
Material | Nylon |
Color | Black |
Standards | RoHS Compliant |
Item | Hose Clamp |
Thickness | 0.102 in |
Type | Snap-On Clamp |
Maximum Operating Temperature | 255 Degrees F |
Reusable Clamp | Yes |
Resistance Properties | Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant |
Minimum Operating Temperature | -40 Degrees F |
Band Thickness | 0.079 in |
Tooth Grip Type | Double |
Description
Hose Clamp, Band Thickness 0.079 in, Band Width 0.37 in, Clamp Maximum Inside Diameter 2.77 in, Clamp Minimum Inside Diameter 2.57 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.6 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD AC Gearmotor, 3,629.0 in-lb Max. Torque, 130 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK572.1-100LP/4, 13.67)
- FESTO Plug Socket MSSD-F-M16 (MSSD-F-M16)
- DYNABRADE Dynaswivel 360 deg. Portable Airtool A (DYB94300)
- CLIMAX METAL PRODUCTS C-100 Set Screw Collar (C-100)
- ZORO SELECT Hose Clamp, Dia 2.125x 0.182, Ylw, PK25 (HC-34ST ZD)
- ZORO SELECT Hose Clamp, 1-3/4 to 2-3/4 In, SAE 36, PK10 (5436)
- ZORO SELECT Hose Clamp, Nylon, Max 0.536 In, PK10 (22HC0468B)
- ZORO SELECT Hose Clamp, 1-5/16 to 2-1/4In, SAE 28, PK10 (5328)
- ZORO SELECT Hose Clamp, 5-1/2 to 5-13/16In, SAE550, PK5 (300110550)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK500 (Tridon 632006)
- IDEAL TRIDON Ideal 1/2 In. - 1-1/4 In. 67 All Stainless Steel Hose Clamp (6712553)
- Zoro Select Hose Fittings