Shop All Hose Clamps
Zoro Select
Snap-Hose Clamp, Black, 2.34"Max ID, PK25
Mfr # HC-X-PA66-BK
Zoro # G1723632
product price: $11.69
/pk 25, $0.47/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Clamping Dia. 2.165 to 2.382 in
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-X-PA66-BK
- Zoro # G1723632
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamping Dia. | 2.165 to 2.382 in |
Width | 0.37 in |
Head Height | 0.61 in |
Clamp Minimum Inside Diameter | 2.26 in |
Clamping Diameter | 2.26 in - 2.34 in |
Band Width | 0.37 in |
Clamp Maximum Inside Diameter | 2.34 in |
Details
Clamp Type | Snap-on Clamp |
Finish | Unfinished |
Material | Nylon |
Item | Hose Clamp |
Standards | RoHS Compliant |
Type | Snap-On Clamp |
Thickness | 0.091 in |
Color | Black |
Resistance Properties | Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant |
Band Thickness | 0.095 in |
Reusable Clamp | Yes |
Maximum Operating Temperature | 255 Degrees F |
Tooth Grip Type | Double |
Minimum Operating Temperature | -40 Degrees F |
Description
Hose Clamp, Band Thickness 0.095 in, Band Width 0.37 in, Clamp Maximum Inside Diameter 2.34 in, Clamp Minimum Inside Diameter 2.26 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.61 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 12 In (K2XG10-12V-12)
- FAFNIR Single Row Radial Ball Bearing, Open, #311W (311W)
- CONTROL DEVICES Throttle Control, Cable Coating: Vinyl (TC12-1AA018)
- CONTINENTAL CONTITECH 5VX1500 Cogged V-Belt, 150" Outside Length, 5/8" Top Width, 1 Ribs (5VX1500)
- ZORO SELECT Hose Clamp, Black, 0.181" W, PK50 (HC-B-PA66-BK)
- ZORO SELECT Hose Clamp, 1-13/16 to 2-3/4In, SAE36, PK10 (5336)
- ZORO SELECT Hose Clamp, 2-1/4 to 3-1/8In, SAE 312, PK10 (4130070)
- ZORO SELECT Shrink Clamp, 13/16 in. min. dia. (32922)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-125-SC-PA12-BK)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (6716170)
- SURTEK Stainless Steel Hose Clamp 1-13/16" to 2-3/4" (137710)
- Zoro Select Hose Clamps