Shop All Hose Clamps
Zoro Select
Snap-Hose Clamp, Black, 2.22"Max ID, PK25
Mfr # HC-W-PA66-BK
Zoro # G1724673
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Clamping Dia. 2.087 to 2.224 in
- Thickness 0.083 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HC-W-PA66-BK
- Zoro # G1724673
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamping Dia. | 2.087 to 2.224 in |
Width | 0.354 in |
Band Width | 0.35 in |
Head Height | 0.58 in |
Clamp Minimum Inside Diameter | 2.06 in |
Clamping Diameter | 2.06 in - 2.22 in |
Clamp Maximum Inside Diameter | 2.22 in |
Details
Clamp Type | Snap-on Clamp |
Finish | Unfinished |
Material | Nylon |
Thickness | 0.083 in |
Standards | RoHS Compliant |
Color | Black |
Item | Hose Clamp |
Type | Snap-On Clamp |
Band Thickness | 0.083 in |
Reusable Clamp | Yes |
Resistance Properties | Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant |
Maximum Operating Temperature | 255 Degrees F |
Tooth Grip Type | Double |
Minimum Operating Temperature | -40 Degrees F |
Description
Hose Clamp, Band Thickness 0.083 in, Band Width 0.35 in, Clamp Maximum Inside Diameter 2.22 in, Clamp Minimum Inside Diameter 2.06 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.58 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 412040 (412040)
- MARATHON MOTORS Condenser Fan Motor, 1/3 HP, 48Z Frame (5KH35JN26X)
- GUARDAIR Polyurethane Hose, 1/4" NPT x 12 ft. L (14X12B04)
- CHAMPION PNEUMATIC Gasket, Filter, Inlet (P09924A)
- ZORO SELECT Hose Clamp, 7/16 to 1/2 In, SAE 4, CS, PK10 (52F13)
- ZORO SELECT Hose Clamp, 1-3/4 to 3-3/4 In, SAE 52, PK10 (5752)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (6716-5)
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (5744)
- ZORO SELECT Hose Clamp, 1 to 3 In, SAE 40, SS, PK10, Metric Dia. Min.: 26 mm (5740)
- ZORO SELECT Hose Clamp, Black, 0.165" W, PK50 (HC-A-PA66-BK)
- DIXON BossClamp4Bolt, 4IR, 2.5", 3-4/64"-3-32/64" (350)
- Zoro Select Hose Clamps